ELECOM Wired Membrane Keyboard with Numeric Keypad, Full Wrist Rest, Volume Dial, Black

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)About 2.0
ColorBlack
Connector ShapeUSB-A male
Included AccessoriesWrist rest x 1
InterfaceUSB
Key TypeMembrane
Key layoutJapanese 107 key
Key pitch (mm)19
Key stroke (mm)3.7
Mass (g)Body: Approximately 735, Wrist rest: Approximately 100
Outer Dimensions, Width W x Depth D x Height H (mm)[Main unit] 451 x 155 x 36 (excluding stand)/451 x 155 x 47.6 (with stand)/[Wrist rest] 451 x 66 x 18
Power Supply MethodUSB bus power
SizeFull
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 11, Windows 10, Windows 8.1 *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with the functions necessary for gaming, it is easy to use even for beginners! RGB membrane gaming keyboard that is easy to use, such as intuitive operability and easy key lighting settings without installing software.

Ulasan Produk

Tidak ada ulasan