ELECOM Wired keyboard with USB hub Membrane mechanical keyboard with numeric keypad

Sebelum PPN:
Rp679.900
Spesifikasi
Cable Length (m)1.6
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB-A male
Included AccessoriesUser's manual x 1, USB port cap x 2
InterfaceUSB
Key TypeMembrane
Key layout108 keys (Japanese layout)
Key pitch (mm)19
Key stroke (mm)4
Mass (g)Approximately 642 * including cable
Number of Ports[Upstream (PC side)] 1 port, [Downstream (HUB side)] 2 ports
Outer Dimensions, Width W x Depth D x Height H (mm)446.2.0 x 141.1 x 35.6 (without stand)/446.2 x 141.1 x 53.5 (with stand)
Power Supply MethodUSB bus power
SizeFull
Suitable ModelsPC/AT compatible machine equipped with USB port
Supply Current (mA)2 ports total within 200 (less than 100mA each port)
Supported OSWindows 11, Windows 10, Windows 8.1, Windows 7, Windows XP *It may be necessary to update to the latest version of your OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EXTRA TOUCH series that realizes a comfortable keystroke feeling! Premium membrane keyboard with USB hub that adopts the same key top design as the mechanical keyboard.

Ulasan Produk

Tidak ada ulasan