ELECOM Wired keyboard

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)1.5
ColorBlack
Connector ShapeUSB (A) male
Included AccessoriesNone
InterfaceUSB
KeyMembrane
Key layoutJapanese 109 key
Key pitch (mm)19
Key stroke (mm)2.8
Mass (g)About 563
Outer Dimensions (mm)W435.0 x D128.0 x H23.7 (without stand)/W435.0 x D128.0 x H35.4 (with stand)
SizeFull size
Suitable ModelsPC/AT compatible machine equipped with USB port
Supported OSNote: You may need to update to the latest version of your operating system or install a service pack. (Windows) Windows 11/10/8.1/8/7/Vista/XP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Effective use of the area around the desk! A USB-connected full keyboard with a compact size and a solid key touch.
This is a compact full keyboard with an extremely small body.
It has a space-saving design that allows you to make effective use of the space around your desk.
It uses a membrane system in which the keytops are supported by rubber domes.
The keytops use an original font that is stylish and easy to read.
The letters are laser engraved so they do not fade even after long-term use.
It features an easy-to-type key pitch of 19mm and a Japanese 109-key layout, allowing for comfortable typing.
Even if you accidentally spill water or other liquids on the keyboard, the keyboard is equipped with a drainage function that allows the liquid to be quickly drained through the drainage holes on the back of the keyboard. *This keyboard is not waterproof.
It comes with an adjustable tilt stand that allows you to adjust the tilt angle in two stages.
There is no need to install any special drivers; simply connect the connector to your computer's USB port and you can start using it right away.
Feature
Specification
Power supply method: USB bus power

Ulasan Produk

Tidak ada ulasan