ELECOM Wired earphones with microphone Φ3.5mm 4-pole L-shaped plug Semi-open type Inner ear Can make calls ILMF

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)1.2 (Y type)
Included AccessoriesSilicone cover (pre-installed)
Mass (g)Approx. 8 (excluding code)
Maximum Input (mW)10
Playback Frequency Band (Hz)20~20000
Plug ShapeDIA3.5mm 4-pole mini plug (L type)
Sound Pressure Sensitivity (dB/mW)103
Suitable Models[Remote microphone] Smartphones and tablets that are compatible with a DIA3.5mm 4-pole mini plug (CTIA standard compliant) *Operation is not guaranteed with all smartphones and tablets.
TypeSemi-open type, inner ear type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The in-ear type headphones allow you to enjoy natural sound quality without any muffled sound. These wired stereo headphones are from the "ILMF" series, and will make your days brighter with work tools that are unique to you.
Incorporate a subtle individuality into your work tools and make each day more personal. "ILMF" offers office items that will help you love yourself more, with the motto "I love myself."
These inner-ear stereo headphones from the FAST MUSIC(TM) label offer natural sound quality without any muffling.
The basic body color matches with casual office wear. The subtle accent colors used in various places are the highlight of the bag.
It's a wired type that allows you to quickly set up a stable connection environment. It's easy to use just by plugging it in, so you can participate without panicking even if a sudden web conference starts.
The design features ducts in front and behind the driver unit, allowing for natural sound quality without muffled sound. In addition, because the headphones are not sealed, there is no sense of pressure even when used for long periods of time, and you can still hear the sounds around you, so you can rest assured.
The earbuds come with a removable silicone cover that fits snugly over your ears for a secure fit.
It uses a large-diameter Φ13.6mm dynamic driver to reproduce high-quality sound with good balance from low to high frequencies.
The cord is made of elastomer material, which is resistant to tangling and has excellent durability. In addition, nylon wire is inserted into the core to increase strength.
The cord length is approximately 1.2m, allowing you to connect it comfortably even when the main unit is in your bag.
It uses a gold-plated "L-shaped plug" that allows for a compact connection.
This model comes with a microphone and can be connected to a smartphone with a Φ3.5mm 4-pole mini jack, allowing you to not only enjoy music but also make calls.
The microphone has a call answer/end switch.
*When using with a smartphone, please connect to a smartphone with a 4-pole mini plug. Some 4-pole smartphones may not be compatible.
*The answer/end call switch does not work with Internet phones such as Skype(TM).
*Depending on the smartphone you connect to, you may be able to use the remote control function when playing music or videos. The operation method differs depending on the smartphone.
*Depending on the application, the call answer/end switch may not work.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan