ELECOM Wii gamepad converter 1 port

Sebelum PPN:
Rp389.900
Spesifikasi
Cable Length (m)1
ColorWhite
Conform to[POV (Hat Switch)] Supported
Connector ShapeUSB-A male
Current Consumption (mA)Up to 500
Dimensions, Width W x Depth D x Height H (mm)62.0 x 26.0 x 17.0 *Excluding cables
Included AccessoriesUser's manual x 1
InterfaceUSB
Mass (g)About 32
Number of Axis4-axis compatible
Number of Buttons10 button support
Power Supply MethodUSB bus power
Power Supply Voltage (V)5
Suitable ModelsWindows PC equipped with USB interface
Supported OSWindows 10,Windows 8~8.1,Windows 7(SP1),Windows Vista(SP2),Windows XP(SP3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wii controller can be used on a PC! A game pad converter that can be used on a PC just by connecting one Wii controller.
Feature
Specification
[Rapid fire function] Supported (can be set for each button), [Analog stick] Supports two

Ulasan Produk

Tidak ada ulasan