ELECOM Webcam, Wearable Camera, Full HD 1080P, 5 Megapixels, Built-in Microphone, For Remote Business, Off-White
Spesifikasi
| Angle of View | [Photo] Diagonal 75 degrees |
|---|---|
| Cable Length (m) | [Camera body] Approx. 0.9 |
| Color | [Camera body] Off-white |
| Directivity | [Built-in microphone] Omnidirectional |
| F Value | [Lens] F2.0 |
| Focus | Auto focus |
| Frame Rate | Maximum 30FPS (up to 1920 x 1080 pixels), 15FPS (up to 2592 x 1944 pixels) |
| Image Sensor | 1/4-inch CMOS sensor |
| Included Accessories | USB Type-C(TM) to USB Type-C(TM) connector, USB Type-C(TM) to USB-A connector, clip mount, helmet mount, hex wrench, neoPlug compliant eyeglass mount (right and left) 1), mini tripod |
| Interface | [Camera body] USB2.0-A or USB2.0 USB Type-C(TM) (USB-C(TM)) |
| Mass (g) | [Camera body] Approx. 40 *Including cable, excluding mounting attachment |
| Method | Built-in microphone: Digital silicon MEMS system (monaural) |
| Number of Buttons | 2 (focus lock button, snapshot button) |
| Number of Colors | About 16.77 million colors (24 bit) |
| Number of Effective Pixel | About 5 million pixels |
| Operating Temperature/Humidity Range | 5°C to 40°C, up to 90% RH (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Camera body: Approx. 18.0 x 87.3 x 22.2 (excluding cables and mounting attachments) |
| Shooting distance (cm) | 4 to infinity (from the tip of the lens) |
| Storage Environment | Temperature: -10 ° C to 60 ° C, Humidity: Up to 90% RH (no condensation) |
| Suitable Models | Windows PCs, Macs, Android devices with a USB 2.0 interface, and iPads with a USB Type-CTM port |
| Supported OS | Windows 11,Windows 10,Windows 8.1,macOS Monterey 12,Android10~12,iPadOS 17 |
| Waterproof | IP54 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supports various remote tasks such as remote audits and work support! Comes with a variety of attachments, wearable compatible IP54 dustproof that can be used according to the work content, such as wearing it on a helmet or goggles, handheld, fixed installation, etc.It is a waterproof web camera.
* It may be necessary to update to the latest version of each OS or install a service pack.
* Compatibility information is as of the time of operation confirmation in the manufacturer verification environment. We do not guarantee full compatibility with all devices, OS versions, applications, etc.
* It may be necessary to update to the latest version of each OS or install a service pack.
* Compatibility information is as of the time of operation confirmation in the manufacturer verification environment. We do not guarantee full compatibility with all devices, OS versions, applications, etc.
Feature
Specification[Operation indicator lamp] Yes (lights up when shooting)
Ulasan Produk
Tidak ada ulasan



















































































































































