ELECOM Webcam High Image Quality 2 Million Pixels Built-In Microphone Windows Hello Face Recognition Compatible Black
Spesifikasi
| Angle Adjustment | [Stand] Up and down direction |
|---|---|
| Angle of View | [Photo] Diagonal 80 degrees |
| Cable Length (m) | [Camera body] Approx. 1.5 |
| Color | [Camera body] Black |
| Directivity | [Built-in microphone] Omnidirectional |
| F Value | [Lens] F2.0 |
| Focus | Fixed focus |
| Frame Rate | Up to 30 FPS |
| Image Sensor | 1/6 type CMOS sensor |
| Interface | [Camera body] USB 2.0 (Type A male) |
| Mass (g) | [Camera body] Approx. 85 *including cable |
| Method | Built-in microphone: Digital silicon MEMS system (monaural) |
| Number of Colors | About 16.77 million colors (24 bit) |
| Number of Effective Pixel | About 2 million pixels |
| Operating Environment | CPU: Intel (R) Core (TM) i3 1.2GHz or higher, Main memory: 1GB or more, HDD free space: 1GB or more * In addition to the above, it is necessary to meet the necessary environment of various software to be used simultaneously. |
| Operating Temperature/Humidity Range | 5°C to 40°C, up to 90% RH (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Camera body: Approx. 100.0 x 64.0 x 26.5 (excluding cables) |
| Shooting distance (cm) | 30 to infinity (from the lens tip) |
| Storage Environment | Temperature: -10 ° C to 60 ° C, Humidity: Up to 90% RH (no condensation) |
| Suitable Models | Windows 10 PC with USB 2.0 interface |
| Supported OS | Windows 11,Windows 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Instantly log in without a password! Windows Hello face recognition compatible 2 million pixel webcam that is also ideal for strengthening telework security.
It is a 2-megapixel webcam that supports Windows Hello face recognition.
It corresponds to the authentication function "Windows Hello Face authentication" that is installed as standard in Windows 10, and you can realize high-speed and comfortable login with simple settings.
By utilizing biometric authentication, the risk of password leakage is reduced, and it is also ideal for strengthening telework security.
As a Web camera for video calls, it is equipped with a 2 million pixel sensor that supports Full HD 1080p, and delivers beautiful and beautiful images to every corner.
It is a one-shot connection type that can be used immediately just by connecting it to a personal computer.
It has been confirmed to work with various video calls and video conferencing such as Skype and Zoom, and live distribution services such as YouTube live.
The number of recorded pixels for movies Supports up to 1980 x 1080 pixels.
You can shoot not only movies but also still images with 8 million pixels. Supported by software processing
With a built-in low-noise, high-quality digital microphone, it can be used for calls without troublesome headsets and for web conferencing with multiple people.
It uses a multi-stand that can be attached to the display of a laptop computer or desktop computer and can also be installed on a flat surface.
The angle of the camera body can be adjusted up and down.
By installing the "WebCam Assistant" that can be downloaded for free, you can use convenient functions such as YouTube posting function and simple video editing function. * Not compatible with Macintosh.
You can download multilingual manuals (English, Chinese [Traditional / Simplified], Korean, Spanish, Portuguese).
It is a 2-megapixel webcam that supports Windows Hello face recognition.
It corresponds to the authentication function "Windows Hello Face authentication" that is installed as standard in Windows 10, and you can realize high-speed and comfortable login with simple settings.
By utilizing biometric authentication, the risk of password leakage is reduced, and it is also ideal for strengthening telework security.
As a Web camera for video calls, it is equipped with a 2 million pixel sensor that supports Full HD 1080p, and delivers beautiful and beautiful images to every corner.
It is a one-shot connection type that can be used immediately just by connecting it to a personal computer.
It has been confirmed to work with various video calls and video conferencing such as Skype and Zoom, and live distribution services such as YouTube live.
The number of recorded pixels for movies Supports up to 1980 x 1080 pixels.
You can shoot not only movies but also still images with 8 million pixels. Supported by software processing
With a built-in low-noise, high-quality digital microphone, it can be used for calls without troublesome headsets and for web conferencing with multiple people.
It uses a multi-stand that can be attached to the display of a laptop computer or desktop computer and can also be installed on a flat surface.
The angle of the camera body can be adjusted up and down.
By installing the "WebCam Assistant" that can be downloaded for free, you can use convenient functions such as YouTube posting function and simple video editing function. * Not compatible with Macintosh.
You can download multilingual manuals (English, Chinese [Traditional / Simplified], Korean, Spanish, Portuguese).
Feature
Specification[Operation indicator lamp] Yes (lights up when shooting)
Ulasan Produk
Tidak ada ulasan



















































































































































