ELECOM Webcam High Image Quality 2 Million Pixels Built-In Microphone Dog Type Animal

Sebelum PPN:
Rp639.900
Spesifikasi
Angle of View[Photo] Diagonal 62 degrees
Cable Length (m)[Camera body] Approx. 1.0
Color[Camera body] White
Directivity[Built-in microphone] Omnidirectional
F Value[Lens] F2.4
FocusFixed focus
Frame RateMaximum 30FPS (up to 1280 x 720 pixels), 6FPS (up to 1600 x 1200 pixels)
Image Sensor1/5 type CMOS sensor
Interface[Camera body] USB 2.0 (Type A male)
Mass (g)[Camera body] Approx. 40 *including cable
MethodBuilt-in microphone: Electret condenser type (monaural)
Number of ColorsAbout 16.77 million colors (24 bit)
Number of Effective PixelAbout 2 million pixels
Operating EnvironmentCPU: Intel (R) Core (TM) i3 1.2GHz or higher, Main memory: 1GB or more, HDD free space: 1GB or more * In addition to the above, it is necessary to meet the necessary environment of various software to be used simultaneously.
Operating Temperature/Humidity RangeTemperature: 5°C to 40°C, Humidity: up to 90% RH (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Camera body: Approx. 34.3 x 71.5 x 59.3 (excluding cables)
Shooting distance (cm)30 to infinity (from the lens tip)
Storage EnvironmentTemperature: -10 ° C to 60 ° C, Humidity: Up to 90% RH (no condensation)
Suitable ModelsWindows PC or Mac with a USB 2.0 interface
Supported OSWindows 11,Windows 10,Windows 8.1,macOS Catalina(10.15)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
If the person you wave your hand to in a video call is not an inorganic camera, but something that your heart goes through ... Telework / distance learning is a cute webcam "wanco"
A high-quality 2-megapixel webcam with a lovely design with a dog motif.
Wide screen ideal for video distribution and video conferencing HD 720p is also supported.
It is a one-shot connection type that can be used immediately just by connecting it to a personal computer.
It has been confirmed to work with various video calls and video conferencing such as Skype and Zoom, and live distribution services such as YouTube live.
The number of recorded pixels for movies Supports a maximum of 1600 x 1200 pixels.
You can shoot not only movies but also still images with 8 million pixels. Supported by software processing
Since the camera has a built-in microphone, you can talk on the phone without a troublesome headset or use it for web conferencing with multiple people.
It uses a back foot clip that can be attached to the display of a notebook computer (notebook PC) or can be installed while sitting on a flat surface.
By installing the "WebCam Assistant" that can be downloaded for free, you can use convenient functions such as YouTube posting function and simple video editing function. * Not compatible with Macintosh.
You can download multilingual manuals (English, Chinese [Traditional / Simplified], Korean, Spanish, Portuguese).

Ulasan Produk

Tidak ada ulasan