ELECOM Video cable Video cable Mini pin plug (L type) -RCA pin plug x 3 Black

Sebelum PPN:
Rp219.900 - Rp259.900
Spesifikasi
ColorBlack
Connector ShapeL-shaped mini plug (4-pole) - 3 x male RCA video pin plugs. *Mini plug pin arrangement, from tip to tip: audio left (white), video (yellow), ground, audio right (red).
Suitable ModelsConnection of a TV equipped with a mini jack (4 poles) for AV input, a video deck equipped with a video RCA pin jack x 3 and a DVD player, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be connected to a TV, etc. equipped with an AV input mini jack (4 pins). An analog video cable that can output video and audio by connecting a video/DVD deck, etc. equipped with a video RCA pin plug to a TV, etc. equipped with an AV input mini jack (4 pins). This is an analog video cable that can output video and audio by connecting a video/DVD deck etc. equipped with a video RCA pin plug to a TV etc. equipped with an AV input mini jack (4 pins). *The wiring specifications (pin arrangement) of the 4-pole mini plug are not standardized and may differ depending on the manufacturer and model. Please check the wiring specifications (pin arrangement) of the device to be connected in advance. Can be used with Sharp TVs, Sony TVs, etc. equipped with mini jack (4-pole) terminals. Please check the product web page for other compatible models. The RCA connector is about 25% smaller and the cable is about 30% thinner, making it more compact and easier to handle. *Compared to the manufacturer's previous product The connection side for TVs, etc. uses an L-shaped plug that is easy to use when connecting in narrow spaces. Uses a 75Ω coaxial cable that is resistant to external noise. Uses high-purity OFC99.99% (oxygen-free copper) cable to suppress signal distortion and transmission loss. Uses gold-plated terminals (24K) that are resistant to rust and prevent signal deterioration over time.

Ulasan Produk

Tidak ada ulasan