ELECOM Video cable Conversion Mini pin plug (L type) -RCA pin jack x 3 Video cable 15 cm Black
Spesifikasi
| Cable Length (m) | 0.15 |
|---|---|
| Color | Black |
| Connector Shape | L-shaped mini plug (4-pole) to 3 female RCA video jacks. *Mini plug pin arrangement, from tip: audio left (white), video (yellow), ground, audio right (red) |
| Suitable Models | Connect a TV or other device equipped with a mini jack (4-pole) for AV input to a video RCA pin plug x3 (male) cable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for converting video RCA pin plug x 3 cable to mini plug (4 poles). Analog that can output video and audio by connecting to a TV, etc. equipped with an AV input mini jack (4 pins) by connecting to your video RCA pin plug x 3 cable connected to a video/DVD deck, etc. Video conversion cable. Analog that can output video and audio by connecting to a TV, etc. equipped with an AV input mini jack (4 pins) by connecting to your video RCA pin plug x 3 cable connected to a video/DVD deck, etc. Video conversion cable. *The wiring specifications (pin arrangement) of the 4-pole mini plug are not standardized and may differ depending on the manufacturer and model. Please check the wiring specifications (pin arrangement) of the device to be connected in advance. Can be used with Sharp TVs, Sony TVs, etc. equipped with mini jack (4-pole) terminals. Please check the product web page for other compatible models. The RCA connector is about 25% smaller and the cable is about 30% thinner, making it more compact and easier to handle. *Compared to the manufacturer's previous product The connection side for TVs, etc. uses an L-shaped plug that is easy to use when connecting in narrow spaces. Uses a 75Ω coaxial cable that is resistant to external noise. Uses high-purity OFC99.99% (oxygen-free copper) cable to suppress signal distortion and transmission loss. Uses gold-plated terminals (24K) that are resistant to rust and prevent signal deterioration over time.
Ulasan Produk
Tidak ada ulasan



















































































































































%20-RCA%20pin%20jack%20x%203%20Video%20cable%2015%20cm%20Black/gxP113451609-2.jpg)
