ELECOM Video Cable 3 RCA Male to 3 RCA Male Extra-Fine Slim Connector TV VCR

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ShapeVideo RCA pin plug x 3 male-Video RCA pin plug x 3 male
Suitable ModelsDVD player, TV, etc. equipped with 3 video RCA pin plugs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a compact connector and ultra-thin cable. Compact and easy-to-handle analog video cable (RCA pin plug x 3). A compact and easy-to-handle video/audio RCA pin plug cable that allows you to play video/audio from a video/DVD deck, etc. on a TV, etc. Adopts a slim connector that is approximately 25% smaller than conventional products and an ultra-thin cable that is 30% thinner. *Manufacturer's comparison: Uses a 75Ω coaxial cable that is resistant to external noise. Uses high-purity OFC99.95% (oxygen-free copper) cable to suppress signal distortion and transmission loss. Uses gold-plated terminals that are resistant to rust and prevent deterioration and signal deterioration over time.

Ulasan Produk

Tidak ada ulasan