ELECOM USB-C to Lightning Adapter (Type-C Port to Lightning Plug) PD Compatible, 60W Fast Charging, Compact
Spesifikasi
| Conform to | (USB Power Delivery)O,(DisplayPort Alternate Mode)x |
|---|---|
| Connector Shape | USB Type-C(TM) port - Lightning plug |
| Package | Paper box |
| Standard | MFi certified, Hi-Speed USB (USB 2.0) |
| Suitable For | Maximum 20V/3A(60W) |
| Suitable Models | IPhone, iPad, iPod, AirPods, etc. with Lightning port |
| Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charge any device with just one USB Type-CTM cable. This adapter converts USB Type-C plugs to Lightning plugs. It's MFi certified and compatible with iOS and iPadOS updates, so you can use it with confidence.
This USB Type-C(TM) to Lightning adapter allows you to charge and transfer data from your Lightning port device using a USB Type-C cable.
This product is officially certified by Apple as MFi (Made for iPhone/iPad) and is compatible with iOS and iPadOS updates, so you can use it with confidence.
It supports USB Power Delivery and can charge connected devices at up to 60W (20V/3A).
*The connected device must be compatible with USB Power Delivery.
Hi-Speed USB (USB 2.0) allows high-speed data transfer of up to 480 Mbps.
It is almost the same size as the plug of a USB Type-C cable, and has a compact design that does not get in the way when connected.
Flame-retardant materials are used to enhance safety.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*This product does not support USB OTG (USB On-The-Go). Direct connection of USB memory, USB receiver, etc. may not work properly.
*Operation is not guaranteed on all devices with a Lightning port.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This USB Type-C(TM) to Lightning adapter allows you to charge and transfer data from your Lightning port device using a USB Type-C cable.
This product is officially certified by Apple as MFi (Made for iPhone/iPad) and is compatible with iOS and iPadOS updates, so you can use it with confidence.
It supports USB Power Delivery and can charge connected devices at up to 60W (20V/3A).
*The connected device must be compatible with USB Power Delivery.
Hi-Speed USB (USB 2.0) allows high-speed data transfer of up to 480 Mbps.
It is almost the same size as the plug of a USB Type-C cable, and has a compact design that does not get in the way when connected.
Flame-retardant materials are used to enhance safety.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
*This product does not support USB OTG (USB On-The-Go). Direct connection of USB memory, USB receiver, etc. may not work properly.
*Operation is not guaranteed on all devices with a Lightning port.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































%20PD%20Compatible%2C%2060W%20Fast%20Charging%2C%20Compact/egP113451520-3.jpg)
