ELECOM USB-C to HDMI Conversion Cable, 3m, 4K/60Hz Support (Windows, MacBook, Chromebook, Android, iPhone, iPad) for Mirroring
Spesifikasi
| Cable Length (m) | Approx. 3 *not including connector |
|---|---|
| Cable Thickness (mm) | About 4.2 |
| Color | Black |
| Connector Shape | 1: USB Type-C(TM) plug, 2: HDMI(R) plug (Type A, 19 pins) |
| Standard | Environmental considerations: THINK ECOLOGY mark |
| Suitable Equipments | HDMI plug side: Display, projector, etc. with HDMI port |
| Supported Resolution | Maximum 4K (3840x2160px)/60Hz |
| Type of Cable | Normal type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This cable converts a USB Type-C(TM) port to an HDMI(R) plug, allowing you to output video from a smartphone, computer, or other device to a display. It can output video to a display with an HDMI port, and supports screen duplication and screen expansion.
This conversion cable allows you to output video to a display with an HDMI(R) port. It can output video signals from a smartphone with a USB Type-C(TM) port to a display with an HDMI port, and supports screen duplication and screen extension.
*It is not possible to convert from an HDMI plug to a USB Type-C plug.
* Supports audio output.
*If the image is not displayed correctly, try turning the power on/off on the connected display or unplugging and plugging in each connection connector.
*It may not work properly depending on the environment and equipment.
*Operation is not guaranteed on all devices.
*When outputting video using this product, please make sure that the output device supports DisplayPort(TM) Alt Mode.
*Not compatible with NINTENDO SWITCH(TM).
It supports screen expansion, which displays multiple connected displays as a single screen, and screen duplication, which displays the same screen as the output display.
*The device you connect must support screen duplication and screen expansion.
*Some smartphone and tablet models may not support screen expansion.
Supports resolutions up to 4K (3840 x 2160px) / 60Hz.
Supports copyright protection technologies HDCP1.4/HDCP2.2.
This product is an active type equipped with an IC.
The plug part uses a metal shell structure that provides high shielding and is less susceptible to external noise.
It uses a triple shielded cable that is less susceptible to interference from external noise.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
No drivers are required; simply connect the devices to use it.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This conversion cable allows you to output video to a display with an HDMI(R) port. It can output video signals from a smartphone with a USB Type-C(TM) port to a display with an HDMI port, and supports screen duplication and screen extension.
*It is not possible to convert from an HDMI plug to a USB Type-C plug.
* Supports audio output.
*If the image is not displayed correctly, try turning the power on/off on the connected display or unplugging and plugging in each connection connector.
*It may not work properly depending on the environment and equipment.
*Operation is not guaranteed on all devices.
*When outputting video using this product, please make sure that the output device supports DisplayPort(TM) Alt Mode.
*Not compatible with NINTENDO SWITCH(TM).
It supports screen expansion, which displays multiple connected displays as a single screen, and screen duplication, which displays the same screen as the output display.
*The device you connect must support screen duplication and screen expansion.
*Some smartphone and tablet models may not support screen expansion.
Supports resolutions up to 4K (3840 x 2160px) / 60Hz.
Supports copyright protection technologies HDCP1.4/HDCP2.2.
This product is an active type equipped with an IC.
The plug part uses a metal shell structure that provides high shielding and is less susceptible to external noise.
It uses a triple shielded cable that is less susceptible to interference from external noise.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
No drivers are required; simply connect the devices to use it.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%20for%20Mirroring/brP113451423-2.jpg)
