ELECOM USB-C to HDMI Conversion Cable, 2m, Flexible and Easy to Handle, 4K/60Hz Compatible, Mirroring, Video Output

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (m)Approx. 2 *not including connector
Cable Thickness (mm)About 4.3
ColorBlack
Connector ShapeUSB Type-C plug to HDMI plug
PlugGold plate
Protection to EnvIronmentTHINK ECOLOGY mark
Shield ShapeTriple shield
StandardHDCP1.4/HDCP2.2
Suitable EquipmentsUSB Type-C plug side: Computers, smartphones, and tablets with a USB Type-C port that supports DisplayPortTM Alt Mode. HDMI plug side: Displays and projectors with an HDMI port.
Supported ResolutionMaximum 4K (3840x2160px)/60Hz
Type of CableSoft type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This video conversion cable can output video signals from devices with a USB Type-CTM port, such as computers, smartphones, and tablets, to displays with an HDMI input port. It uses a flexible cable that is easy to wire and does not easily become kinked.
This conversion cable allows you to output video to a display with an HDMI(R) port. It can output video signals from a smartphone with a USB Type-C(TM) port to a display with an HDMI port, and supports screen duplication and screen extension.
It uses a soft cable that is easy to wire and does not easily become kinked.
Supports copyright protection technologies HDCP1.4/HDCP2.2.
No drivers are required, and this single product can transmit high-quality video and audio.
There is no need to prepare an additional HDMI cable, making connection easy.
Supports resolutions up to 4K (3840 x 2160px) / 60Hz.
It supports screen expansion, which displays multiple connected displays as a single screen, and screen duplication, which displays the same screen as the output display.
*Some smartphones and tablets may not support screen expansion.
The inside of the adapter body features a metal shell structure that provides high shielding and is less susceptible to external noise.
It uses a triple shielded cable that is less susceptible to interference from external noise.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
*This product is an active type equipped with an IC.
It is not possible to convert an HDMI plug to a USB Type-C plug.
* Supports audio output.
*If the image is not displayed correctly, try turning the power on/off on the connected display or unplugging and plugging in each connection connector.
*It may not work properly depending on the environment and equipment.
*When outputting video using this product, please make sure that the output device supports DisplayPort(TM) Alt Mode.
*Not compatible with NINTENDO SWITCH(TM).
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.

Ulasan Produk

Tidak ada ulasan