ELECOM USB-C to HDMI Adapter, 4K/60Hz USB Type-C Video Output (Windows, MacBook, Chromebook, Android, iPhone)

Sebelum PPN:
Rp339.900
Spesifikasi
Cable Length (cm)Approximately 15 *Does not include connector
ColorSilver
Connector Shape1: USB Type-C(TM) plug, 2: HDMI(R) port (Type A, 19-pin)
Protection to EnvIronmentTHINK ECOLOGY mark
Suitable EquipmentsUSB Type-C plug side: Computer with USB Type-C port that supports DisplayPort(TM) Alt Mode, HDMI port side: HDMI cable/display/projector, etc.
Supported ResolutionMaximum 4K (3840x2160px)/60Hz
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This adapter converts a USB Type-C(TM) port into an HDMI(R) port, allowing you to output video from a PC, smartphone, or other device to a display. It can output video to a display with an HDMI connector, and supports screen duplication and screen expansion.
This is a conversion adapter that can output video to displays equipped with an HDMI(R) connector. It can output video signals from a computer equipped with a USB Type-C(TM) port to a display equipped with an HDMI connector, and supports screen duplication and screen extension.
*It is not possible to convert from an HDMI port to a USB Type-C plug.
* Supports audio output.
*If the image is not displayed correctly, try turning the power on/off on the connected display or unplugging and plugging in each connection connector.
*It may not work properly depending on the environment and equipment.
*Operation is not guaranteed on all devices.
*When outputting video using this product, please make sure that the output device supports DisplayPort(TM) Alt Mode.
*Compatible devices (HDMI cables, etc.) are not included. Please purchase or prepare them separately.
It supports screen expansion, which displays multiple connected displays as a single screen, and screen duplication, which displays the same screen as the output display.
*The device you connect must support screen duplication and screen expansion.
*Some smartphone and tablet models may not support screen expansion.
Supports resolutions up to 4K (3840 x 2160px) / 60Hz.
Supports copyright protection technologies HDCP1.4/HDCP2.2.
This product is an active type equipped with an IC.
The inside of the adapter body features a metal shell structure that provides high shielding and is less susceptible to external noise.
It uses a triple shielded cable that is less susceptible to interference from external noise.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
No drivers are required; simply connect the devices to use it.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan