ELECOM USB-C Magnetic Terminal 240W PD Compatible Detachable Type-C Connector Cable Only

Sebelum PPN:
Rp149.900
Spesifikasi
ColorBlack
Communication StandardHi-Speed USB(USB2.0)
Connector ShapeUSB Type-C(TM) plug
PlugGold plated pin
Suitable ModelsAC chargers, mobile batteries, computers, smartphones, tablets, etc. with USB Type-C ports
Supported Transfer Speed (Mbps)Maximum 480 * Theoretical value
USBPower Delivery compatible: Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB Type-CTM magnetic connector is designed specifically for detachable magnetic cables and adapters, providing a secure connection for easy connection and charging. It eliminates the need to plug and unplug the cable when charging, and reduces strain on the device and connector.
This is a replacement USB Type-CTM magnetic connector designed specifically for detachable magnetic cables and adapters, providing a secure connection through magnetic force. It eliminates the need to plug and unplug the cable when charging, and reduces stress on the device and connector.
By connecting this product to your device, you can use a single detachable magnetic cable from the manufacturer with multiple devices.
By connecting this product to a USB Type-C detachable magnetic cable adapter, you can charge and transfer data from smartphones and tablets equipped with USB Type-C.
*If the product is dirty or has water droplets on it, it may overheat. Please clean it before use and use it in a clean, dry state.
*If the magnetic connector and cable are misaligned, heat may be generated. Please make sure they are attached correctly before use.
*Check the magnetic connector periodically when inserting and removing it.
*Do not use near magnetic cards, pacemakers, or other items that are easily affected by magnetism. Magnetic force may cause the watch to malfunction.
*If fine particles with magnetic properties such as iron powder adhere to the product, they may become impossible to remove.
It supports USB Power Delivery and can charge connected devices at up to 240W (48V/5A).
*The current value supplied will vary depending on the performance of the computer and AC charger you use.
*The connected device must support USB Power Delivery.
*This product is designed exclusively for the manufacturer's "Pitatto Magnetic Cable Adapter." It cannot be used alone. Please purchase or prepare it separately.
It supports Hi-Speed USB (USB 2.0) data transfer speeds of up to 480 Mbps. *Theoretical value
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
Flame-retardant materials are used to enhance safety.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
Feature
Specification
DisplayPort Alternate Mode support: No Supported voltage/current: Max. 48V/5A (240W)

Ulasan Produk

Tidak ada ulasan