ELECOM USB-C Magnetic Adapter, L-Shaped, 100W PD Compatible, Detachable Connector, Built-in Breaker

Sebelum PPN:
Rp239.900
Spesifikasi
Communication StandardHi-Speed USB(USB2.0)
Connector ShapeUSB Type-C(TM) plug to USB Type-C port
PlugGold plated pin
Suitable ModelsSmartphones, computers, tablets, etc. with USB Type-C ports
Supported Transfer Speed (Mbps)Maximum 480 * Theoretical value
USBPower Delivery compatible: Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Attaches securely for easy connection and charging! This L-shaped magnetic adapter features a detachable USB Type-CTM connector that securely connects magnetically. With a single touch, you can attach and detach the cable while the end is still inserted into your smartphone or other device. This eliminates the need to plug and unplug the cable while charging, reducing stress on the device and connector. Simply connect this product to your existing cable to easily convert it into a detachable connector. The connector also features a built-in breaker, which prevents short circuits and protects your device even if dust or other particles get in.
This L-shaped magnetic adapter features a detachable USB Type-CTM connector that securely connects magnetically. With a single touch, you can attach and detach the cable while the connector is still inserted into your smartphone or other device. This eliminates the need to plug and unplug the cable when charging, and reduces stress on the device and connector.
Simply insert it into the USB Type-C port on your device to change the direction of the wiring to a right angle, allowing for neat wiring with minimal protrusions even in tight spaces.
By connecting your existing cable to this product, you can easily convert the connector to a magnetic detachable type.
By connecting this product to a USB Type-C cable, you can charge and transfer data to smartphones and tablets equipped with USB Type-C.
Equipped with Thermal Protection for Cable. A built-in breaker in the connector detects high temperatures and overcurrent and cuts off the current. This protects the device from short circuits, heat, and fire caused by unintentional connections due to foreign objects or water droplets. It can then be used again once the temperature returns to normal.
*If the product is dirty or has water droplets on it, it may overheat. Please clean it before use and use it in a clean, dry state.
*If the magnetic connector and cable are misaligned, heat may be generated. Please make sure they are attached correctly before use.
*Check the magnetic connector periodically when inserting and removing it.
*Do not use near magnetic cards, pacemakers, or other items that are easily affected by magnetism. Magnetic force may cause the watch to malfunction.
*If fine particles with magnetic properties such as iron powder adhere to the product, they may become impossible to remove.
It supports USB Power Delivery and can charge connected devices at up to 100W (20V/5A).
*The current value supplied will vary depending on the performance of the computer and AC charger you use.
*The connected device must support USB Power Delivery.
*This product is designed to withstand power up to 100W. If power exceeding 120W is applied, the built-in breaker will trip and the product will become unusable.
It supports Hi-Speed USB (USB 2.0) data transfer speeds of up to 480 Mbps. *Theoretical value
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
Flame-retardant materials are used to enhance safety.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
Feature
Specification
DisplayPort Alternate Mode support: No Supported voltage/current: Max. 20V/5A (100W)

Ulasan Produk

Tidak ada ulasan