ELECOM USB-C L-shaped conversion adapter landscape orientation (USB Type-C port - Type-C plug) PD 60W fast charging 10Gbps high-speed data transfer

Sebelum PPN:
Rp139.900
Spesifikasi
ColorBlack
Conform to[USB Power Delivery] O, [DisplayPort Alternate Mode] O, maximum 20V/3A (60W)
Connector ShapeUSB Type-C(TM) plug to USB Type-C port
PackageBlister + backing
PlugGold plated pin
StandardUSB 10Gbps(USB3.2(Gen2))
Suitable ModelsSmartphones, computers, tablets, etc. with USB Type-C ports
Transfer Rate (Gbps)Maximum 10*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Minimize protrusions and keep wiring neat! USB Type-C(TM) adapter L-shaped/horizontal type. Supports USB 10Gbps (USB3.2(Gen2)) and USB Power Delivery (up to 60W). Wiring can be done in any direction, making it easy to wire even in narrow spaces.
Minimize protrusions and keep wiring neat! USB Type-C(TM) adapter L-shaped/horizontal type.
Simply insert it into the USB Type-C port of your device to change the direction of the cable. You can continue to use your existing cables.
The USB Type-C plug and USB Type-C port are arranged in an L-shape/horizontal orientation.
It is possible to wire at right angles. This allows for neat wiring according to the space, making it convenient for use in tight spaces.
It's lightweight and compact, with no cables, and is recommended for working from home, business trips, and traveling.
High-speed data transfer of up to 10Gbps is possible. *Theoretical value
It supports USB Power Delivery and can charge at up to 60W. It can be used with smartphones, tablets, some computers, etc.
*The connected device must support USB Power Delivery.
*The amount of power supplied will vary depending on the performance of the equipment you use.
Supports DisplayPort(TM) Alt Mode, allowing video output to a display, etc.
*When outputting video using this product, make sure that the device supports DisplayPort Alt mode.
The USB Type-C connector can be inserted into the port either side.
We use gold-plated pin connectors that are resistant to rust and other factors and reduce signal degradation.
Flame-retardant materials are used to enhance safety.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).

Ulasan Produk

Tidak ada ulasan