ELECOM USB-C Hub Docking Station 10in1 PD compatible 100W 10Gbps [Type-Cx2 USB-Ax4 HDMIx1 LANx1 SD]

Sebelum PPN:
Rp1.599.900
Spesifikasi
Cable Length (cm)Approximately 25.5 *Does not include connector
ColorGray
LAN[Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T) [Port (downstream)]
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)[Product body] Approx. 135 x 54 x 16 *Cable not included
PortVideo Output/Downstream: 1 x HDMI (Supported resolutions up to 4K/60Hz)
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Suitable ModelsIPad/iPad Air/Macbook/Macbook Pro
Supported OSWindows 11/Windows 10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12,iPadOS 17/iPadOS 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A docking station that connects to a computer with a USB Type-C(TM) connector and allows you to connect USB devices and HDMI displays.
All peripheral devices can be connected to a computer equipped with a USB Type-C(TM) connector with a single cable.
The connection to the computer is compatible with USB 10Gbps (USB3.2 (Gen2)), which achieves ultra-high speed data transfer of up to 10Gbps (theoretical value).
Equipped with 1 USB Type-C (TM) port that supports USB 10Gbps (USB3.2 (Gen2)).
For data communication only, does not support video output.
To use USB 10Gbps (USB3.2 (Gen2)), your computer or device must support USB 10Gbps.
Equipped with one USB Type-C(TM) port that supports USB Power Delivery.
Up to 100W (
) is compatible with USB Power Delivery, which supplies power to the device/computer.
The product itself consumes 15W, so the actual output is maximum 85W.
If you need 85W power supply, please prepare a charger with 100W output.
By connecting a USB Type-C (TM) power adapter, you can charge your computer via this product.
Equipped with 2 USB-A ports that support USB 10Gbps (USB3.2 (Gen2)).
Equipped with 2 USB-A ports that support USB 5Gbps (USB3.2 (Gen1)).
This product is for adding more USB ports. We do not recommend using this product to charge smartphones or tablets.
Equipped with an HDMI port that allows video output from a computer to an external monitor.
When outputting video with this product, please make sure that the device supports DisplayPort(TM) Alt mode.
Equipped with a LAN port that allows you to connect your computer to a wired network.
Equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC.
The USB Type-C(TM) connector has no front or back, so you can insert it without worrying about the orientation.
Can only be used with computers that come standard with a USB Type-C(TM) connector.
It uses a high-quality aluminum casing with excellent heat dissipation and noise resistance.
The cable is a direct attachment type so you don't have to worry about losing it. The length of the cable is approximately 25.5cm.
If the main unit does not support charging from the USB Type-C (TM) connector, the main unit cannot be charged via the USB Type-C (TM) connector of this product. When charging, please make sure your device supports USB Power Delivery.
This product does not operate on the system screen or BIOS screen before the OS starts.
Please connect this product directly to the USB Type-C(TM) connector on your computer. This product cannot be used if connected to the USB Type-C(TM) connector of a USB hub or expansion board.
USB Type-C and USB-C are trademarks of USB Implementers Forum
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
This product is an effort to reduce waste, and the instruction manual included with the product is paperless.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
*This product is for adding more USB ports. We do not recommend using this product to charge smartphones or tablets.

Ulasan Produk

Tidak ada ulasan