ELECOM USB-C Docking Station with 85W PD Charging, 4K HDMI, and High-Speed Transfer, USB 3.2 Hub, Compatible with MacBooks, iPads, Windows, and More

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (cm)Approx. 17 *Not including connector
ColorSilver
Operating EnvironmentTemperature: 5°C to 40°C, humidity: 30% to 80% *No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 106 x 34 x 12 *Cable not included
Supported OSWindows 11/Windows 10, macOS Sequoia 15, iPadOS 18 *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB Power Delivery-compatible docking station can charge your PC at up to 85W and your smartphone at up to 20W! It features a USB Type-CTM port that supports USB 5Gbps (USB 3.2 (Gen 1)), allowing you to connect all your peripherals to your USB Type-C-equipped PC with a single cable.
This docking station supports USB Power Delivery and can charge your computer at up to 85W and smartphones at up to 20W.
Unique design for stable connection. Based on measurements based on transmission and reception signal certification tests, the design stabilizes the data quality transmitted between the PC and docking station. This minimizes compatibility issues that often occur between connected devices, providing a smooth operating experience.
You can connect all necessary peripherals to a computer with a USB Type-C(TM) connector using a single cable.
Connection to a computer is supported via USB 5Gbps (USB3.2 (Gen1)), which enables ultra-high-speed data transfer of up to 5Gbps (theoretical value).
The device is equipped with one USB Type-C port that supports both data and charging, supporting USB 5Gbps data transfers and USB Power Delivery with up to 20W of power supply. It allows you to connect multiple ports and quickly charge smartphones and tablets.
*Can charge smartphones such as iPhones and Android(TM) and iPads at up to 20W.
*Please use a USB-C compatible iPhone model (iPhone 15 or later).
*Data communication does not support video output.
The MacBook Pro is equipped with one USB Type-C port dedicated to charging, which supports USB Power Delivery. By connecting your USB Type-C power adapter, you can charge your computer or device via the MacBook Pro.
Delivers up to 100W of power to your computer/device via the USB Type-C connector.
*The product itself consumes 15W, so the actual output is a maximum of 85W.
*If you require 85W power supply, please prepare a charger with 100W output.
*When charging both a smartphone and a computer, the maximum combined output is 85W.
It is equipped with two USB-A ports that support USB 5Gbps.
*For data communication only. Does not support video output.
*This product is designed to add an additional USB port. We do not recommend using the USB-A port on this product to charge smartphones or tablets.
It is equipped with an HDMI port that allows video output (up to 4K/60Hz) from a computer/device to an external monitor.
*When outputting video using this product, please make sure that the device supports DisplayPort(TM) Alt mode.
*The input signal must be compatible with the standard DisplayPort 1.4.
The cable is a direct-attached type so you don't have to worry about losing it. The cable is approximately 17cm long.
*When transferring data via USB Type-C or USB-A ports, your computer must support USB 5Gbps in order to use USB 5Gbps.
*If your computer does not support charging via a USB Type-C connector, you will not be able to charge the computer via the USB Type-C connector on this product. When charging, make sure that the device supports USB Power Delivery.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C connector on your computer. This product cannot be used if connected to a USB Type-C connector on a USB hub or expansion board.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan