ELECOM USB-C Docking Station with 85W PD Charging, 4K HDMI x 2, Supports up to 3 Screens, High-Speed Transfer, USB 3.2 Hub

Sebelum PPN:
Rp1.499.900
Spesifikasi
Cable Length (cm)Approx. 17 *Not including connector
ColorSilver
Dimensions, Width W x Depth D x Height H (mm)136x34x14 *Cable not included
Operating Environment[Temperature] 5 to 40°C [Humidity] 30 to 80% *No condensation
Output PortDownstream Video: HDMI(R) x 2 (Supported resolution: up to 4K/60Hz)
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/Windows 10/iPadOS 18/macOS Sequoia 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB Type-CTM docking station offers six video and audio ports in one device. It expands the functionality of your slim laptop and includes extension and mirroring functions, allowing you to enjoy high-definition content on up to three screens simultaneously.
Add six ports to your USB Type-CTM equipped computer, allowing you to connect a variety of devices with a single cable.
Unique design for stable connection. Based on measurements based on transmission and reception signal certification tests, the design stabilizes the data quality transmitted between the PC and docking station. This minimizes compatibility issues that often occur between connected devices, providing a smooth operating experience.
The HDMI port allows you to output video from your computer to an external display. It supports resolutions up to 4K/60Hz, making it ideal for office work and document creation. Extending and mirroring your display improves work efficiency.
Supports multi-screen display (Windows OS) and supports output of up to 4K/30Hz. By using two HDMI ports simultaneously, you can output to two screens simultaneously, allowing you to enjoy content on up to three screens.
*When outputting 4K (30Hz) in multi-screen mode, please make sure that your device supports the DisplayPort(TM) 1.4 standard and that you are using a premium HDMI cable.
*Please note that macOS and iPadOS cannot be extended to two monitors.
You can charge your laptop by connecting a USB Type-C compatible AC charger. USB Power Delivery can supply up to 100W of power to devices and the laptop.
*The product itself consumes 15W, so the actual maximum output is 85W. If you need to supply 85W, please use a 100W AC charger.
It is equipped with two USB-A ports and one USB Type-C port that support USB 5Gbps (USB 3.2 (Gen 1)). You can read and write data from USB memory sticks and other devices.
*This product is designed to add an additional USB port. We do not recommend using a USB port used for data transfer to charge a smartphone or tablet.
Connection to the computer itself is compatible with USB 5Gbps (USB3.2 (Gen1)), which enables high-speed data transfer of up to 5Gbps (theoretical value).
It uses a chic aluminum case that has excellent heat dissipation and noise resistance, and blends in well with office items.
*If you are considering introducing this to your company, we recommend that you verify it in your environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*A USB Type-C compatible AC charger for charging a computer is not included. Please purchase one separately.
*If your computer does not support charging via a USB Type-C port, you will not be able to charge the device via the USB Type-C port. When charging, make sure your computer supports USB Power Delivery.
*The video output port on this product will not work on computers that do not support video output from USB Type-C ports. When outputting video, make sure that the device supports DisplayPort Alt Mode.
*The input signal must be compatible with the standard DisplayPort 1.2.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on your computer. This product cannot be used if connected to a USB Type-C port on a USB hub or expansion board.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan