ELECOM USB-C Card Reader, 2-in-1, SD/microSD High-Speed Transfer, USB 3.2 Gen 1, Lightweight and Compact, for Windows, Mac, iPad, and iPhone

Sebelum PPN:
Rp259.900
Spesifikasi
ColorBlack
Compatible SD-CardSD(DS/HS),SDHC(DS/HS/UHS-I/UHS-II/SD Express),SDXC(DS/HS/UHS-I/UHS-II/SD Express)
Connector Shape-UpstreamUSB Type-C(TM) plug<USB 5Gbps(USB3.2(Gen1))/USB2.0/USB1.1>
Number of Slots (pieces)2
Operating EnvironmentTemperature 5~40 °C, Humidity 30~80% (no condensation)
Outer Dimensions (mm)Width approx. 17 x Depth approx. 49 x Height approx. 9
Remark*Data transfer speeds during reading and writing are UHS-I speeds.
Suitable microSD CardMicroSD(DS/HS),microSDHC(DS/HS/UHS-I/UHS-II/SD Express),microSDXC(DS/HS/UHS-I/UHS-II/SD Express)
Supported OS(Windows) Windows 11/10, (macOS) macOS15 Sequoia, (iOS) iOS 18, (iPadOS) iPadOS 18. Note: *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact, direct-insertion memory card reader with a USB Type-CTM plug is convenient for connecting to PCs, smartphones, and tablets. It allows you to easily transfer images and videos taken with a digital camera or action camera to your smartphone or PC, making it convenient for editing or uploading to social media.
This is a memory card reader with a USB Type-C(TM) plug that can be plugged directly into a computer without a cable.
Equipped with two slots, one for SD cards and one for microSD cards, this product allows you to transfer images and videos taken with a digital camera or action camera and saved on an SD card or microSD card to a smartphone or computer, making it convenient for editing or uploading to social media.
Connection to PCs, tablets, and smartphones is via USB 5Gbps (USB3.2 (Gen1)), and both slots support UHS-I (up to 104MB/s), allowing for high-speed data transfer.
It also supports reading and writing UHS-II and SD Express compatible cards.
*Data transfer speeds during reading and writing are UHS-I speeds.
SD card and microSD card can be used simultaneously.
It is equipped with an access lamp that indicates the access status of the media.
It weighs approximately 8g and is compact and easy to carry.
The body is made of aluminum, giving it a simple and stylish design, while also providing excellent heat dissipation during data transfer.
It is powered by USB bus power, so no external power supply is required.
No special driver installation is required. Simply connect it to your computer's USB port and you're ready to go.
*SD card lock function is not supported.
*Copyright protection function is not supported.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product comes in an outer box designed to increase transportation efficiency and reduce environmental impact.
As part of our commitment to environmental conservation, the volume of this product's packaging container has been reduced by more than 20% compared to our company's standard product.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan