ELECOM USB-C Cable TypeC-C 1m PD 60W Silicone Material [Compatible with iPhone, Android, Smartphones, Tablets, PCs, etc.] &me
Spesifikasi
| Cable Length (m) | Approx. 1 *not including connector |
|---|---|
| Cable Thickness (mm) | About 4.3 |
| Conform to | [USB Power Delivery] Yes, [ALT Mode] No |
| Connector 1 | USB Type-C(TM) plug |
| Connector 2 | USB Type-C plug |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Standard | Compliant with USB2.0 standard |
| Suitable Models | Computers, chargers, and mobile batteries with a USB Type-C port that supports input and output of 60W or less, as well as smartphones and tablets with a USB Type-C port |
| Transfer Speed (Mbps) | Up to 480 * theoretical value |
| Wattage (W) | Max 60W |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a soft and smooth texture, you'll want to carry it with you wherever you go. This is a USB Type-C(TM) cable from the &me series that comes in a color perfect for everyday use. It is hard to fold, so it is recommended for carrying around in a bundle for mobile use. It supports USB Power Delivery (up to 60W) and can quickly charge smartphones and tablets! It can connect devices equipped with USB Type-C ports.
I want to choose more things that I like. With accessories that meet those desires, I can live my favorite days. &me connects me to my smart devices.
This is a USB 2.0 cable that can be used to charge and transfer data by connecting a smartphone or tablet equipped with a USB Type-C port to a computer, charger, or mobile battery equipped with a USB Type-C(TM) port.
Made of silicone material, it is soft and smooth to the touch.
It is hard to get tangled and easy to handle. It is also hard to get bent, so it is recommended for carrying around in a bundle for mobile use.
The color is cute and perfect for everyday use in a bag or pouch.
It supports USB Power Delivery and can transmit a large current of up to 60W (20V/3A).
*The current value supplied will vary depending on the performance of the computer or AC charger you use.
High-speed data transfer of up to 480Mbps is possible.
Flame-retardant materials are used to enhance safety.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
Simple packaging that produces less waste.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
I want to choose more things that I like. With accessories that meet those desires, I can live my favorite days. &me connects me to my smart devices.
This is a USB 2.0 cable that can be used to charge and transfer data by connecting a smartphone or tablet equipped with a USB Type-C port to a computer, charger, or mobile battery equipped with a USB Type-C(TM) port.
Made of silicone material, it is soft and smooth to the touch.
It is hard to get tangled and easy to handle. It is also hard to get bent, so it is recommended for carrying around in a bundle for mobile use.
The color is cute and perfect for everyday use in a bag or pouch.
It supports USB Power Delivery and can transmit a large current of up to 60W (20V/3A).
*The current value supplied will vary depending on the performance of the computer or AC charger you use.
High-speed data transfer of up to 480Mbps is possible.
Flame-retardant materials are used to enhance safety.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
Simple packaging that produces less waste.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































