ELECOM USB-C Adapter [100W PD Fast Charging, 4K Video Output] USB Type-C to Type-C x 2 High-Speed Data Transfer

Sebelum PPN:
Rp449.900
Spesifikasi
Audio OutputO
Cable Length (m)Approx. 0.11 *Not including connector
ColorWhite
Connector Shape1: USB Type-CTM plug, 2: USB Type-C port x 2 (Port (1): Video output, data transfer, audio input/output only. Port (2): Charging only)
Outer Dimensions (mm)Width approx. 41 x Thickness approx. 11 x Height approx. 34 (adapter part)
Power DeliveryUSB compatible: Maximum input 100W (20V/5A), Maximum output 92W
Protection to EnvIronmentTHINK ECOLOGY mark
Supported ResolutionMaximum 4K (3840x2160px)/60Hz
Transfer Rate (Gbps)Maximum 10*Theoretical value
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply plug in and enjoy a wide range of tasks, from working on a large screen to making calls and streaming. This USB Type-CTM adapter allows you to simultaneously output video, input and output audio, and transfer data while charging your computer or smartphone. It supports high output of up to 92W and features a USB Type-C plug and two USB Type-C ports. You can output video to an external display, make calls or live streams using earphones, watch videos, back up data, and more, all without worrying about battery life.
This is a conversion adapter that can output video to displays equipped with a USB Type-CTM connector. It can output video signals from devices such as computers and smartphones equipped with a USB Type-C port to displays equipped with a USB Type-C connector, and supports screen duplication and screen extension.
It supports screen expansion, which displays multiple connected displays as a single screen, and screen duplication, which displays the same screen as the output display.
*The device you connect must support screen duplication and screen expansion.
*Some smartphone and tablet models may not support screen expansion.
By connecting a USB Power Delivery compatible AC charger to the USB Type-C port (for charging only) on this product, you can simultaneously charge multiple devices for various purposes. Charging is possible with a maximum input of 100W.
*The connected device must support USB Power Delivery.
*This product consumes a maximum of 8W of power, so the actual output power is a maximum of 92W.
*The current value supplied will vary depending on the performance of the AC charger used.
*Video transmission, data transfer, and audio input/output are not possible via the USB Type-C port (for charging only).
Supports resolutions up to 4K (3840 x 2160px) / 60Hz.
*When using this product to output video, all connected devices, including the USB Type-C cable (USB 10Gbps or higher recommended), must support DisplayPortTM Alt Mode. Supported resolutions will vary depending on the device specifications.
*To output at 4K/60Hz, all connected devices, including the USB Type-C cable, must support DisplayPort 1.4 or higher. Depending on the specifications of the connected device and cable, the output may be 4K/30Hz.
*We do not guarantee operation at refresh rates higher than 60Hz for each resolution.
Supports copyright protection technologies HDCP1.4 and HDCP2.2.
It is compatible with earphones with a microphone equipped with a USB Type-C plug, so you can not only listen to music but also make calls.In addition, by simultaneously connecting an AC charger with a USB Type-C connector to the USB Type-C port (for charging only), you can use the device while charging.
*All connected devices (excluding the charger) must support audio input and output via the USB Type-C connector.
It can transfer data up to 10Gbps to USB Type-C compatible USB memory sticks, making it ideal for processing large amounts of data such as videos.
This product is an active type equipped with an IC.
The inside of the adapter body features a metal shell structure that provides high shielding and is less susceptible to external noise.
It uses a triple shielded cable that is less susceptible to interference from external noise.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
No drivers are required; simply connect the devices and you're ready to go.
*It is not possible to convert from a USB Type-C port to a USB Type-C plug.
* Supports audio input and output.
*If the image is not displayed correctly, try turning the power on/off on the connected display or unplugging and plugging in each connection connector.
*It may not work properly depending on the environment and equipment.
*Operation is not guaranteed on all devices.
*Compatible devices (such as a USB Type-C cable) are not included. Please purchase or prepare them separately.
*Please connect the USB Type-C plug of this product to the main device such as a computer. Operation with any other connection method is not guaranteed.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan