ELECOM USB-A to 1Gbps Gigabit Ethernet Adapter Cable, Driver-Free, for Laptops and Nintendo Switch

Sebelum PPN:
Rp429.900
Spesifikasi
Cable Length (m)Approx. 2 *not including connector
Cable Thickness (mm)About 4.2
ColorBlack
Conform toPoE: x, Software: MAC address changer
Connector ShapeUSB-A plug, RJ45 plug
ConstitutionConductor: Twisted wire (32AWG)
Outer Dimensions (mm)Width approx. 16 x Depth approx. 75 x Height approx. 6 (USB-A plug part)
Rated Input5V/900mA
ShieldingO(STP specification)
StandardCat6(1000BASE-TX/1000BASE-T/100BASE-TX/10BASE-T)
Suitable ForEnvironmental considerations: Compliant with EU RoHS Directive (10 substances), THINK ECOLOGY mark
Supported ProtocolsIPv4/IPv6
Terminal ConnectionStraight connection
Transmission Band (MHz)250
Transmission SpeedMaximum 1Gbps *Theoretical value
TypePackage: Paper box
Type of CableNormal type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Enjoy a comfortable wired internet connection! This USB-A to LAN adapter cable provides stable connectivity for laptops and gaming consoles without wired LAN ports. No driver installation is required, and this single cable provides a high-speed, comfortable internet connection.
This USB-A wired LAN conversion cable provides stable communication when connected to a laptop or game console such as the Nintendo SwitchTM that does not have a wired LAN port. Enjoy a smoother internet connection with just this one cable.
Supporting a maximum transmission speed of 1Gbps, it provides a stable internet environment with comfortable high-speed communication even when exchanging large amounts of data. *Theoretical value
No driver installation is required, so wired LAN communication is possible simply by connecting this product to the device.
By using the software "MAC Address Changer" (downloadable from the manufacturer's website), which can change the MAC address of this product, you can use this product in environments where only pre-registered MAC addresses are allowed to communicate, such as in an office. *Windows only
The cable is approximately 2m long, making it easy to handle and convenient for extending the range of use.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan