ELECOM USB-A Card Reader, 2-in-1, SD/microSD, High-Speed Transfer, USB 3.2 Gen 1, Lightweight, Compact, Compatible with Windows and Mac

Sebelum PPN:
Rp219.900
Spesifikasi
ColorBlack
Compatible SD-CardSD(DS/HS),SDHC(DS/HS/UHS-I/UHS-II/SD Express),SDXC(DS/HS/UHS-I/UHS-II/SD Express)
Connector Shape-UpstreamUSB-A plug<USB 5Gbps(USB3.2(Gen1))/USB2.0/USB1.1>
Number of Slots (pieces)2
Operating EnvironmentTemperature 5~40 °C, Humidity 30~80% (no condensation)
Outer Dimensions (mm)Width approx. 20 x depth approx. 53 x height approx. 9
Remark*Data transfer speeds during reading and writing are UHS-I speeds.
Suitable microSD CardMicroSD(DS/HS),microSDHC(DS/HS/UHS-I/UHS-II/SD Express),microSDXC(DS/HS/UHS-I/UHS-II/SD Express)
Supported OS(Windows) Windows 11/10, (macOS) macOS15 Sequoia, Note: *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This compact, direct-insertion memory card reader with a USB-A plug can be used with both SD and microSD cards. It allows you to easily transfer images and videos taken with a digital camera or action camera to a computer without a card slot.
This is a memory card reader with a USB-A plug that can be plugged directly into a computer without a cable.
Equipped with two slots, one for SD cards and one for microSD cards, you can transfer images and videos taken with a digital camera or action camera and saved on an SD card or microSD card to a computer that does not have a card slot.
Connection to a computer is via USB 5Gbps (USB3.2 (Gen1)), and both slots support UHS-I (up to 104MB/s), allowing for high-speed data transfer.
It also supports reading and writing UHS-II and SD Express compatible cards.
*Data transfer speeds during reading and writing are UHS-I speeds.
SD card and microSD card can be used simultaneously.
It is equipped with an access lamp that indicates the access status of the media.
It is lightweight and compact, weighing approximately 9g, and comes with a strap for easy portability.
The body is made of aluminum, giving it a simple and stylish design, while also providing excellent heat dissipation during data transfer.
It is powered by USB bus power, so no external power supply is required.
No special driver installation is required. Simply connect it to your computer's USB port and you're ready to go.
*SD card lock function is not supported.
*Copyright protection function is not supported.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product comes in an outer box designed to increase transportation efficiency and reduce environmental impact.
As part of our commitment to environmental conservation, the volume of this product's packaging container has been reduced by more than 20% compared to our company's standard product.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan