Spesifikasi
| Color | Pink |
|---|---|
| Conform to | (USB Power Delivery)x |
| Connector Shape | USB Type-C male-USB2.0 micro-B female |
| Package | Blister + paper mount |
| Plug | Gold plated pin |
| Standard | Compliant with USB2.0 standard |
| Suitable Models | Smartphone with USB Type-C terminal and cable/peripheral device with USB micro-B terminal |
| Supported Transfer Speed (Mbps) | Up to 480 * theoretical value |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a USB 2.0 conversion adapter that converts a USB micro-B terminal to a USB Type-C terminal, allowing communication and charging of smartphones equipped with a USB Type-C terminal.
The USB Type-C connector can be inserted on both sides, regardless of whether it is on the back or the front.
Connected devices can be charged with a high current of up to 15W (5V/3A).
The current value supplied varies depending on the performance of the charger you use. USB Power Delivery is not supported.
High-speed data transfer of up to 480Mbps is possible.
This is a reliable USB-IF official certified product.
Uses flame-retardant materials to increase safety.
Uses gold-plated pin connectors that are resistant to rust and have minimal signal deterioration.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
The USB Type-C connector can be inserted on both sides, regardless of whether it is on the back or the front.
Connected devices can be charged with a high current of up to 15W (5V/3A).
The current value supplied varies depending on the performance of the charger you use. USB Power Delivery is not supported.
High-speed data transfer of up to 480Mbps is possible.
This is a reliable USB-IF official certified product.
Uses flame-retardant materials to increase safety.
Uses gold-plated pin connectors that are resistant to rust and have minimal signal deterioration.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Ulasan Produk
Tidak ada ulasan



















































































































































/p1P113450901-2.jpg)
