ELECOM USB Type-C wall charger PD 35W PPS USB-C x 1 Foldable plug Small and lightweight GaN II adopted

Sebelum PPN:
Rp289.900
Spesifikasi
Connector ShapeUSB Type-C port x 1
Mass (g)About 55
Operating Temperature Range (°C)-10~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 40.1x36x36
Plug Type90 degree swing structure
Rated Input Current (A)1
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output Current3A at 5V/3A at 9V/2.92A at 12V/2.33A at 15V/1.75A at 20V, PPS output 3A at 5V to 11V/1.75A at 5V to 21V
Rated Output Power (W)Maximum output 35/PPS maximum output 35
Rated Output Voltage5V/9V/12V/15V/20V, PPS output 5V~11V/5V~21V
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsDevices that can be charged from a USB Type-CTM port using USB Power Delivery (35W) and the optional PPS (Programmable Power Supply) 35W standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Palm-sized, high-speed iPhone charging! A USB AC charger with a maximum output of 35W. It can be used to charge smartphones such as the iPhone, as well as laptops such as the MacBook Air. It fits easily into a small bag, making it convenient to carry when traveling or going out.

Ulasan Produk

Tidak ada ulasan