ELECOM USB Type-C to HDMI Converter (USB-C Plug to HDMI Port x 1) 4K 30Hz Heavy Duty Mesh Cable
Spesifikasi
| Cable Length (cm) | Approx. 15 * Connector not included |
|---|---|
| Cable Thickness (mm) | About 4.5 |
| Color | Black |
| Connector 1 | USB Type-C(TM) plug |
| Connector 2 | HDMI(R) port (Type A, 19-pin) |
| Package | Bag + sticker |
| Suitable Equipments | USB Type-C plug side: Computer with USB Type-C port that supports DisplayPort(TM) Alt Mode, HDMI port side: HDMI cable/display/projector, etc. |
| Supported Resolution | Maximum 4K (3840x2160px)/30Hz |
| Type of Cable | Mesh type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a video conversion adapter that converts the video signal of a device equipped with a USB Type-C(TM) port and outputs it to a display, TV, projector, etc. equipped with an HDMI(R) port. It displays images vividly with a high resolution of 4K30Hz. The outer shell is made of a highly durable mesh material.
This video conversion adapter converts video signals from devices with a USB Type-CTM port and outputs them to displays, TVs, projectors, and other devices with an HDMI port. It displays vivid images at high resolution of 4K 30Hz. The outer shell is made of durable mesh material.
Simply connect the devices to use it. No driver installation or settings are required.
Supports copyright protection technologies HDCP1.4/HDCP2.2.
Images are displayed vividly in high resolution 4K2K (3840 x 2160/30Hz).
It supports multi-display (screen expansion), which displays the added display as one screen, and mirroring (screen duplication), which displays the same screen as the first display.
This is a highly durable nylon mesh cable that protects the cable from stresses such as pulling and bending.
The inside of the adapter body features a metal shell structure that provides high shielding and is less susceptible to external noise.
It uses a triple shielded cable that is less susceptible to interference from external noise.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This product is an active type equipped with an IC.
*This product does not come with a video conversion cable. Please prepare an HDMI cable separately.
*Conversion from HDMI to USB Type-C(TM) connector is not possible.
* Supports audio output.
*If the image is not displayed correctly, try turning the connected display on and off, or unplugging and plugging in each connection connector.
*It may not work properly depending on the environment and equipment.
*Operation is not guaranteed on all devices.
*When outputting video using this product, please make sure that the output device supports DisplayPort Alt Mode.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This video conversion adapter converts video signals from devices with a USB Type-CTM port and outputs them to displays, TVs, projectors, and other devices with an HDMI port. It displays vivid images at high resolution of 4K 30Hz. The outer shell is made of durable mesh material.
Simply connect the devices to use it. No driver installation or settings are required.
Supports copyright protection technologies HDCP1.4/HDCP2.2.
Images are displayed vividly in high resolution 4K2K (3840 x 2160/30Hz).
It supports multi-display (screen expansion), which displays the added display as one screen, and mirroring (screen duplication), which displays the same screen as the first display.
This is a highly durable nylon mesh cable that protects the cable from stresses such as pulling and bending.
The inside of the adapter body features a metal shell structure that provides high shielding and is less susceptible to external noise.
It uses a triple shielded cable that is less susceptible to interference from external noise.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This product is an active type equipped with an IC.
*This product does not come with a video conversion cable. Please prepare an HDMI cable separately.
*Conversion from HDMI to USB Type-C(TM) connector is not possible.
* Supports audio output.
*If the image is not displayed correctly, try turning the connected display on and off, or unplugging and plugging in each connection connector.
*It may not work properly depending on the environment and equipment.
*Operation is not guaranteed on all devices.
*When outputting video using this product, please make sure that the output device supports DisplayPort Alt Mode.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































%204K%2030Hz%20Heavy%20Duty%20Mesh%20Cable/muP113450822-2.jpg)
