ELECOM USB Type-C to HDMI conversion cable (USB-C plug to HDMI plug) 4K 30Hz high-durability mesh cable
Spesifikasi
| Cable Thickness (mm) | About 4.5 |
|---|---|
| Color | Black |
| Connector 1 | USB Type-C(TM) plug |
| Connector 2 | HDMI(R) plug (Type A, 19 pins) |
| Package | Bag + sticker |
| Suitable Equipments | USB Type-C plug side: Computers with USB Type-C ports that support DisplayPortTM Alt Mode, HDMI plug side: Displays and projectors with HDMI ports |
| Supported Resolution | Maximum 4K (3840x2160px)/30Hz |
| Type of Cable | Mesh type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a video conversion cable that converts the video signal from a device equipped with a USB Type-C(TM) port and outputs it to a display, TV, projector, etc. equipped with an HDMI(R) port. The outer cover is made of highly durable mesh material.
This is a video conversion cable that converts the video signal from a device equipped with a USB Type-C(TM) port and outputs it to a display, TV, projector, etc. equipped with an HDMI(R) port.
Just connect the devices together and you're ready to go. No driver installation or settings are required.
Supports HDCP1.4/HDCP2.2 copyright protection technologies.
Images are displayed vividly in high resolution 4K2K (3840 x 2160/30Hz).
It supports multi-display (screen expansion), which displays the added display as one screen, and mirroring (screen duplication), which displays the same screen as the first display.
Supports digital audio output.
This is a highly durable nylon mesh cable that protects the cable from stresses such as pulling and bending.
The inside of the adapter body features a metal shell structure that provides high shielding and is less susceptible to external noise.
It uses a triple shielded cable that is less susceptible to interference from external noise.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This product is an active type equipped with an IC.
*Conversion from HDMI to USB Type-C(TM) connector is not possible.
*If the image is not displayed correctly, try turning the connected display on and off and unplugging and plugging in each connection connector.
*It may not work properly depending on the environment and equipment.
* Operation on all devices is not guaranteed.
*When outputting video using this product, please make sure that the output device supports DisplayPort Alt Mode.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This is a video conversion cable that converts the video signal from a device equipped with a USB Type-C(TM) port and outputs it to a display, TV, projector, etc. equipped with an HDMI(R) port.
Just connect the devices together and you're ready to go. No driver installation or settings are required.
Supports HDCP1.4/HDCP2.2 copyright protection technologies.
Images are displayed vividly in high resolution 4K2K (3840 x 2160/30Hz).
It supports multi-display (screen expansion), which displays the added display as one screen, and mirroring (screen duplication), which displays the same screen as the first display.
Supports digital audio output.
This is a highly durable nylon mesh cable that protects the cable from stresses such as pulling and bending.
The inside of the adapter body features a metal shell structure that provides high shielding and is less susceptible to external noise.
It uses a triple shielded cable that is less susceptible to interference from external noise.
We use gold-plated pins that are resistant to rust and other factors and reduce signal degradation.
This product is an active type equipped with an IC.
*Conversion from HDMI to USB Type-C(TM) connector is not possible.
*If the image is not displayed correctly, try turning the connected display on and off and unplugging and plugging in each connection connector.
*It may not work properly depending on the environment and equipment.
* Operation on all devices is not guaranteed.
*When outputting video using this product, please make sure that the output device supports DisplayPort Alt Mode.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Feature
SpecificationTHINK ECOLOGY mark
Ulasan Produk
Tidak ada ulasan



















































































































































%204K%2030Hz%20high-durability%20mesh%20cable/mcP113450804-3.jpg)
