ELECOM USB Type-C to 3.5mm Earphone Jack Adapter with DAC, High-Resolution Audio, and Call Support, Durable

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)0.1 *Connector not included
ColorBlack
Connector Shape[1] USB Type-C(TM) plug [2] DIA3.5mm stereo mini plug
RemarkCompliant with EU RoHS directive (10 substances), THINK ECOLOGY mark
Suitable ModelsSmartphones and tablets that support audio output from a USB Type-C port (output from the device supports both digital and analog signals)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect your earphones to a USB Type-C port! This high-resolution audio converter converts your smartphone or tablet's USB Type-C port to a 3.5mm stereo mini jack. It features a built-in DAC and supports both digital and analog signals. The nylon braided cable and aluminum connector make this model highly durable and less likely to break.
This is a high-resolution audio conversion adapter that converts a USB Type-C(TM) port to a Φ3.5mm stereo mini jack.
The built-in DAC supports up to 96kHz/24bit, allowing you to enjoy high-quality music and movies.
Compliant with Hi-Res definition. Enjoy high-definition sound by using Hi-Res compatible devices, earphones, headphones, etc.
It is compatible with earphones with a microphone, so you can not only listen to music but also make calls.
It features a durable and beautiful aluminum connector and a durable nylon braided cable, ensuring long-lasting use.
No driver installation is required. Simply connect the devices and you're ready to go.
*This product cannot be used with models that do not support audio output from the USB Type-C port. Please check the compatible models before purchasing.
*It may become unusable due to updates to the OS, software, etc.
*If you experience problems with audio output, please restart the device.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction of the use of certain hazardous substances in electrical and electronic equipment) (10 substances).
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan