ELECOM USB Type-C Outlet Charger PD 70W PPS USB-C x 1 Foldable Plug Small GaN II CC Cable Included

Sebelum PPN:
Rp1.099.900
Spesifikasi
Applicable StandardPSE specified electrical equipment
Cable Length (m)About 2
ColorSpace Gray, [Cable] Black
Connector ShapeUSB Type-C port x 1
Included AccessoriesUSB+Type-C+-+USB+Type-C cable
Mass (g)Approx. 98 *Excluding cable
Operating Temperature Range (°C)-10~25
Outer Dimensions, Width W x Depth D x Height H (mm)Approximately 45.2x38.1x43.8
Plug Shape90 degree swing structure
Rated Output Current3A at 5V/3A at 9V/3A at 12V/3A at 15V/3.4A at 20V/3.4A at 20.6V, 3.4A at PPS output 5V to 21V
Rated Output Power (W)Maximum output 70, PPS maximum output 70
Rated Output Voltage (V)5/9/12/15/20/20.6, PPS output 5 to 21
Region to UseJapan
Suitable ModelsDevices that can be charged from a USB Type-CTM port using USB Power Delivery (70W) and the optional Programmable Power Supply (PPS) standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact model that can quickly charge your MacBook Air! A USB AC charger with a maximum output of 70W. It is more than 38% smaller than the power adapter included with the Macbook Pro 14-inch. It is convenient to carry when traveling or going out.
This USB AC charger has a maximum output of 70W. It can quickly charge your MacBook Air and charge your 14-inch Macbook Pro at the same speed as the power adapter included with the device.
By using GaN II Plus (gallium nitride), it achieves high output and compact size. It is more than 38% smaller and lighter than the power adapter included with the Macbook Pro 14-inch. It is suitable for carrying around when traveling or working in a hybrid environment.
It can be used in combination with the USB-C to MagSafe 3 cable that comes with your Macbook, allowing you to enjoy the ease of use of Magsafe 3.
It comes in a calm color that is easy to match with your Macbook.
The plug part can be folded, so it doesn't take up much space in your bag. It's convenient to carry around when going out on business, working remotely, on business trips, or traveling.
Compatible with USB Power Delivery and PPS standards. The voltage and current change depending on the device, so it can charge a wide range of devices, from smartphones such as iPhones and tablets such as iPads to Macbooks and high-performance Windows laptops.
*USB Power Delivery is a USB standard that enables high-speed charging by selecting the optimal power between the device and the adapter by exchanging information between the adapter and the connected device. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.02V increments and efficiently supply the optimal power.
This product has been certified by the Electrical Appliance and Material Safety Act (PSE) and has undergone independent testing equivalent to that of USB-IF, ensuring a high level of safety.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
* Only USB Type-C to USB Type-C cables are included. If you are using a cable other than the one included, please prepare it separately according to the device you will be using.
*For 60-70W output, please use a cable that supports charging up to 100W.
*If you use a cable or conversion adapter that converts to a terminal other than USB Type-C or Lightning, power supply (charging) may not be possible or charging may be slow.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan