ELECOM USB Type-C Outlet Charger PD 65W PPS USB-C x 2 USB-A x 1 Foldable Plug Small and Lightweight GaN Adopted &me

Sebelum PPN:
Rp1.099.900
Spesifikasi
Connector ShapeUSB Type-C port x 2, USB-A port x 1
Mass (g)About 112
Operating Temperature Range (°C)0~35
Plug Type90 degree swing structure
Rated Input Current (A)2
Rated Input Voltage (V)AC100~240(50/60Hz)
StandardPSE specified electrical equipment
Width W x thickness x height H (mm)Approximately 52x38x40.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add an eye-catching, elegant, trendy color to your desk. This is a &me series USB AC charger that looks cute no matter what outlet you plug it into. Equipped with one USB-A port and two USB Type-C(TM) ports, it can charge up to three devices at once, including smartphones such as iPhones, wireless earphones, and Windows laptops.

Ulasan Produk

Tidak ada ulasan