ELECOM USB Type-C Outlet Charger PD 35W PPS USB-C x 2 Foldable Plug Small GaN II Adopted

Sebelum PPN:
Rp539.900
Spesifikasi
Connector Shape2 x USB Type-C ports
Mass (g)About 71
Operating Temperature Range (°C)0~25
Plug Type90 degree swing structure
Rated Input Current (A)1.2
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output CurrentWhen connected alone: USB Type-C1 port/USB Type-C2 port: 3A at 5V/9V, 2.3A at 15V, 1.75A at 20V, 3A at PPS output 5-11V. When connected simultaneously to two ports: USB Type-C1 port: 3A at 5V, 2.22A at 9V, USB Type-C2 port: 1.5A at 5V.
Rated Output Power (W)When connected alone: USB Type-C1 port/USB Type-C2 port maximum output 35, PPS maximum output 30. When connected simultaneously to two ports: total maximum output 27.5, USB Type-C1 port maximum output 20, USB Type-C2 port maximum output 7.5
Rated Output VoltageWhen connected alone: USB Type-C1 port/USB Type-C2 port: 5V/9V/15V/20V, PPS output 5-11V; When connected simultaneously to two ports: USB Type-C1 port: 5V/9V, USB Type-C2 port: 5V
StandardPSE specified electrical equipment
Width W x thickness x height H (mm)Approximately 45.5x34.4x29.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can charge both your MacBook Air and iPhone with just this one charger! This AC charger has two USB Type-C(TM) ports. It is more than 50% more compact than the power adapter that comes with the MacBook Air. It charges with USB Power Delivery 35W, making it convenient for fast charging of mobile laptops.

Ulasan Produk

Tidak ada ulasan