ELECOM USB Type-C Outlet Charger PD 35W PPS USB-C x 2 Foldable Plug Small GaN II Adopted

Sebelum PPN:
Rp449.900
Spesifikasi
Connector Shape2 x USB Type-C ports
Mass (g)About 71
Operating Temperature Range (°C)0~25
Plug Type90 degree swing structure
Rated Input Current (A)1.2
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output CurrentWhen connected alone: USB Type-C1 port/USB Type-C2 port: 3A at 5V/9V, 2.3A at 15V, 1.75A at 20V, 3A at PPS output 5-11V. When connected simultaneously to two ports: USB Type-C1 port: 3A at 5V, 2.22A at 9V, USB Type-C2 port: 1.5A at 5V.
Rated Output Power (W)When connected alone: USB Type-C1 port/USB Type-C2 port maximum output 35, PPS maximum output 30. When connected simultaneously to two ports: total maximum output 27.5, USB Type-C1 port maximum output 20, USB Type-C2 port maximum output 7.5
Rated Output VoltageWhen connected alone: USB Type-C1 port/USB Type-C2 port: 5V/9V/15V/20V, PPS output 5-11V; When connected simultaneously to two ports: USB Type-C1 port: 5V/9V, USB Type-C2 port: 5V
StandardPSE specified electrical equipment
Width W x thickness x height H (mm)Approximately 45.5x34.4x29.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can charge both your MacBook Air and iPhone with just this one charger! This AC charger has two USB Type-C(TM) ports. It is more than 50% more compact than the power adapter that comes with the MacBook Air. It charges with USB Power Delivery 35W, making it convenient for fast charging of mobile laptops.
This AC charger is equipped with two USB Type-C(TM) ports and can charge compatible laptops, smartphones, and tablets such as the Macbook Air.
Charges with USB Power Delivery 35W, which charges at the same speed as the 35W power adapter that comes with the Macbook Air.
It is also possible to charge two smartphones, such as iPhones, at the same time.
*When outputting from both ports simultaneously, the total maximum output is 27.5W.
Compatible with USB Power Delivery and PPS standards. The voltage and current change depending on the device, so it can charge a wide range of devices, from smartphones and tablets to Windows laptops.
*USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and the connected device to select the optimal power between the devices. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that can adjust the voltage in 0.02V increments and efficiently supply optimal power.
Adopting GaN II (gallium nitride), it achieves high output and compact size. It is more than 50% smaller and lighter than the power adapter included with the Macbook Air. The plug part can be folded, so it doesn't take up space in your bag. It is convenient to carry around for business trips, remote work, business trips, and travel.
It can be used in combination with the USB-C to MagSafe 3 cable that comes with your Macbook, allowing you to enjoy the ease of use of Magsafe 3.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*The charging cable is not included. Please prepare it separately.
*If you use a cable or conversion adapter that converts to a terminal other than USB Type-C, Lightning, or Micro-B, power supply (charging) may not be possible or charging may be slow.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This product is an initiative to conserve the environment, and the proportion of recycled materials in the main components and ingredients of the product itself exceeds 10%.

Ulasan Produk

Tidak ada ulasan