ELECOM USB Type-C Outlet Charger PD 20W TypeC x 2 Foldable Plug Lightweight

Sebelum PPN:
Rp289.900
Spesifikasi
Connector Shape2 x USB Type-C ports
Mass (g)About 48
Operating Temperature Range (°C)0~40
Plug Type90 degree swing structure
Rated Input Current (A)0.6
Rated Input Voltage (V)AC100~240(50/60Hz)
Rated Output CurrentWhen using the USB Type-C port: 3A at 5V/2.22A at 9V, when using two ports simultaneously: maximum total 3A
Rated Output Power (W)USB Type-C port: Maximum output 20, 2 ports simultaneously: Maximum total 15 (output via USB Power Delivery is not possible)
Rated Output VoltageUSB Type-C port: 5V/9V, when outputting from two ports simultaneously: 5V each
Region to UseJapan
StandardPSE specified electrical equipment
Suitable ModelsDevices that can be charged via a USB Type-C(TM) port within the USB Power Delivery 3.0 (20W) standard
Width W x thickness x height H (mm)Approximately 40x29x33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB AC charger is equipped with two USB Type-C(TM) ports and can charge compatible smartphones, tablets, etc. It is small enough to fit in the palm of your hand and lightweight, making it convenient to carry when going out or on business trips.
This is a USB AC charger that has two USB Type-C(TM) ports and can charge compatible smartphones, tablets, etc.
It is small and lightweight enough to fit easily in the palm of your hand, making it easy to carry when you go out on business trips or other trips.
USB Power Delivery is a USB standard that enables high-speed charging by exchanging information between the adapter and connected device to select the optimal power between the devices.
*The maximum output of this product is 20W.
This product has been subjected to the same testing as USB-IF by the manufacturer, ensuring a high level of safety and making it suitable for use with USB Power Delivery-compatible products.
The output can be adjusted to 5V/3A or 9V/2.22A depending on the device, allowing you to charge a variety of devices such as smartphones and tablets.
*Only applies to models that support USB Power Delivery 20W charging.
It can be charged using a compatible USB charging cable or a USB cable that comes with your smartphone.
* No cables are included with this product. Please prepare an MFi certified USB Type-C to Lightning cable or an ELECOM USB standard certified USB Type-C to USB Type-C cable separately.
Since it has two output ports, you can charge two smartphones or other devices at the same time.
*When outputting from both ports simultaneously, the total maximum is 15W. (Output via USB Power Delivery is not possible)
When not in use, the power plug can be folded and stored inside the charger, making it convenient to carry.
We use outlet plugs that meet the tracking resistance requirements (PSE: Electrical Appliance and Material Safety Act).
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, making it extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan