ELECOM USB Type-C Hub, USB 3.2 Gen 1 (4 USB-A) with Bus Power, Individual Switches, and Magnetic Sockets for High-Speed Data Transfer
Spesifikasi
| Cable Length (cm) | Approx. 100 *Not including connector |
|---|---|
| Color | Black |
| Connector | Upstream: USB Type-C(TM) plug x 1<USB 5Gbps(USB3.2(Gen1))/USB2.0/USB1.1> |
| Mass (g) | About 109 |
| Operating Environment | Temperature: 5°C to 40°C, humidity: 30% to 80% (no condensation) |
| Outer Dimensions (mm) | Width approx. 124 x Depth approx. 37 x Height approx. 41 *Cable not included |
| Power Supply | Bus power |
| Supported OS | Compatible with iPadOS 18, macOS Sequoia 15, and Windows 11/10. *Updates to the latest version of each OS or installation of a service pack may be required. |
| USB Port | [Downstream] USB-A port x 4<USB 5Gbps(USB3.2(Gen1))> |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This 4-port hub features individual power switches and individual access lights that let you know at a glance whether the power is on or off, allowing you to easily change the power settings.
Equipped with four USB-A ports, you can connect a mouse, keyboard, USB memory stick, and more all to this device.
The individual power switches allow you to turn on/off USB devices on your desk only when you need to use them, saving energy. Individual access lamps let you know whether the power is on or off at a glance, preventing you from forgetting to turn it off.
The powerful magnet secures the device in place. Attach it to a steel desk or other surface for stable insertion and removal, saving space.
The connector has an angled design that makes it easy to insert and remove.
This USB hub supports USB 5Gbps (USB 3.0), which is approximately 10 times faster than conventional USB 2.0 (theoretical value).
If your computer or device supports USB 5Gbps, you can transfer data such as photos and videos at high speeds.
It can also be used in USB 2.0/1.1 environments, so it can be connected directly to computers and devices that support USB 2.0/1.1.
The bottom is made of rubber material, so it can be used stably without wobbling.
This is a bus-powered type that does not require an AC adapter.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 1m, allowing for comfortable connection even to a desktop computer.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Equipped with four USB-A ports, you can connect a mouse, keyboard, USB memory stick, and more all to this device.
The individual power switches allow you to turn on/off USB devices on your desk only when you need to use them, saving energy. Individual access lamps let you know whether the power is on or off at a glance, preventing you from forgetting to turn it off.
The powerful magnet secures the device in place. Attach it to a steel desk or other surface for stable insertion and removal, saving space.
The connector has an angled design that makes it easy to insert and remove.
This USB hub supports USB 5Gbps (USB 3.0), which is approximately 10 times faster than conventional USB 2.0 (theoretical value).
If your computer or device supports USB 5Gbps, you can transfer data such as photos and videos at high speeds.
It can also be used in USB 2.0/1.1 environments, so it can be connected directly to computers and devices that support USB 2.0/1.1.
The bottom is made of rubber material, so it can be used stably without wobbling.
This is a bus-powered type that does not require an AC adapter.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 1m, allowing for comfortable connection even to a desktop computer.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Feature
SpecificationVCCI: Class B compliant
Ulasan Produk
Tidak ada ulasan



















































































































































%20with%20Bus%20Power%2C%20Individual%20Switches%2C%20and%20Magnetic%20Sockets%20for%20High-Speed%20Data%20Transfer/dkP113450488-2.jpg)
