ELECOM USB Type-C Hub with 3 USB-A Ports, USB 3.2 Gen 1, 5Gbps, Compact, Rotating Connector, Bus Powered

Sebelum PPN:
Rp369.900
Spesifikasi
ColorBlack
Mass (g)About 21
Operating Temperature/Humidity RangeTemperature: 5°C to 40°C, humidity: 30% to 80% (no condensation)
Outer Dimensions (mm)Width approx. 65 x depth approx. 21 x height approx. 29
Supported OSNote: *You may need to update to the latest version of your operating system or install a service pack. (Windows) Windows 11/10, (macOS) macOS Sequoia 15
USB Port(Downstream) USB-A port x 3<USB 5Gbps(USB3.2(Gen1))>

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This USB hub features a USB Type-CTM plug that supports USB 5Gbps (USB 3.2 (Gen 1)) and three USB-A ports, allowing for cable-free direct connection and a slim design that won't get in the way on your desk. You can also rotate the unit to use it without interfering with other ports.
This compact, minimalist 3-port USB hub uses a USB Type-C(TM) plug and can be connected directly to a laptop without a cable.
The connector features a 180-degree rotating swing connector, allowing you to freely change the orientation when inserting it into your laptop's USB port. It can be placed horizontally to fit seamlessly with the keyboard, or placed vertically to avoid interfering with adjacent ports.
The compact design makes it easy to carry and takes up little space when inserted into a port.
Since there are no cables, you can connect without stress even when you're on the go, at a small desk in the office, or in a cafe or other limited space.
Equipped with three USB-A ports, all of which support high-speed data transfers of up to 5Gbps (theoretical value), the MacBook Pro is ideal for data transfer, allowing you to smoothly sync, share, and transfer files such as documents and photos, regardless of which port you connect to.
The design is based on measurements based on transmission and reception signal certification tests to ensure stable data quality between the PC and USB hub, minimizing compatibility issues that often occur between connected devices and providing a smooth operating experience.
This is a bus-powered type that does not require an AC adapter.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
This product comes in an outer box designed to increase transportation efficiency and reduce environmental impact.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
Feature
Specification
*VCCI: Class B compliant *Connector specifications (upstream): USB Type-C(TM) plug x 1 *Supply current: Less than 900mA per port *Power supply method: Bus powered

Ulasan Produk

Tidak ada ulasan