ELECOM USB Type-C Hub USB3.2 Gen2 (USB-A x5 USB-C x1) Bus-powered Compact Thin Cable length 12cm
Spesifikasi
| Cable Length (cm) | Approx. 12 * Connector not included |
|---|---|
| Color | Black |
| Conform to | [VCCI Class B] compliant |
| Connector Specifications | [Upstream] USB Type-C(TM) plug x 1<USB 10Gbps(USB3.2(Gen2))/USB2.0/USB1.1> |
| Mass (g) | About 44 |
| Operating Environment | Temperature: 5°C to 40°C, humidity: 30% to 80% (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 128 x 34 x 10 *Cable not included |
| Power Supply Method | Bus power |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/10,macOS Sonoma 14,iPadOS 17 |
| USB Port Number | [Downstream] USB-A port x 3<USB 10Gbps(USB3.2(Gen2))>.2 x USB-A ports<USB2.0>.1 x USB Type-C port<USB 10Gbps(USB3.2(Gen2))> |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Expand your USB-A ports to connect a variety of devices. This USB hub is equipped with 5 USB-A ports and 1 USB Type-C(TM) port. With 4 ports, it achieves high-speed data transfer at USB 10Gbps (USB3.2(Gen2)). It combines high functionality with a compact body.
This USB hub is equipped with USB-A and USB Type-C(TM) ports and can connect to a variety of peripheral devices, even on computers with few ports.
Equipped with 5 USB-A ports and 1 USB Type-C port, you can connect a mouse, keyboard, USB memory, etc. all to this one device.
The USB-A ports are concentrated on the front, and the USB Type-C ports are located on the side. They are spaced far enough apart to make it easy to connect wide devices.
Three USB-A ports and a USB Type-C port provide high-speed data transfer of up to 10Gbps (theoretical value). It is smooth even when handling large amounts of data such as videos and high-resolution images. The two USB-A ports are USB 2.0 and are convenient for connecting mice, keyboards, etc.
This is a bus-powered type that does not require an AC adapter.
Its slim design, about 10mm thick, with limited functionality, makes it convenient to carry around when working from home, on business trips, or traveling.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 12 cm, making it easy to handle.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This USB hub is equipped with USB-A and USB Type-C(TM) ports and can connect to a variety of peripheral devices, even on computers with few ports.
Equipped with 5 USB-A ports and 1 USB Type-C port, you can connect a mouse, keyboard, USB memory, etc. all to this one device.
The USB-A ports are concentrated on the front, and the USB Type-C ports are located on the side. They are spaced far enough apart to make it easy to connect wide devices.
Three USB-A ports and a USB Type-C port provide high-speed data transfer of up to 10Gbps (theoretical value). It is smooth even when handling large amounts of data such as videos and high-resolution images. The two USB-A ports are USB 2.0 and are convenient for connecting mice, keyboards, etc.
This is a bus-powered type that does not require an AC adapter.
Its slim design, about 10mm thick, with limited functionality, makes it convenient to carry around when working from home, on business trips, or traveling.
The cable is a direct-attached type so there is no need to worry about losing it, and the cable length is approximately 12 cm, making it easy to handle.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Bus-powered%20Compact%20Thin%20Cable%20length%2012cm/caP113450442-2.jpg)
