ELECOM USB Type-C Hub USB3.1 Gen1 USB-A x 3 SD+microSD x 1 Bus-powered Thin [Compatible with TypeC devices] Cable approx. 30cm
Spesifikasi
| Cable Length (cm) | [USB] Approx. 30 * Connector not included |
|---|---|
| Card Reader | [Downstream] SD card slot x 1, microSD card slot x 1 |
| Color | Black |
| Conform to | [VCCI Class B] compliant |
| Connector Specifications | [Upstream] USB Type-C(TM) plug x 1 *USB 5Gbps (USB3.1(Gen1))/USB2.0/USB1.1 |
| Mass (g) | About 41 |
| Operating Environment | Temperature: 5°C to 40°C, humidity: 30% to 80% (no condensation) |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approx. 100 x 32 x 11 *Cable not included |
| Power Supply Method | Bus power |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/10,macOS Sonoma 14,iPadOS 17 |
| USB Port Number | [Downstream] 3 x USB-A ports *USB 5Gbps (USB3.1 (Gen1)) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Add an SD card slot to your USB hub. Stable operation with USB Type-C(TM) connector connection! A USB multi-hub that supports USB 5Gbps (USB3.1(Gen1)). Equipped with three USB-A ports, one SD card slot, and one microSD card slot, you can use peripheral devices and output video. The slim design with limited functions makes it easy to carry around.
* It may be necessary to update to the latest version of each OS or install a service pack.
* It may be necessary to update to the latest version of each OS or install a service pack.
Ulasan Produk
Tidak ada ulasan




















































































































































