ELECOM USB Type-C Hub USB3.1 Gen1 USB-A x 3 HDMI x 1 Bus powered Thin [Compatible with TypeC devices] Cable approx. 30cm

Sebelum PPN:
Rp569.900
Spesifikasi
Cable Length (cm)Approx. 30 * Connector not included
ColorBlack
Conform to[VCCI Class B] compliant
Connector Specifications[Upstream] USB Type-C(TM) plug x 1 *USB 5Gbps (USB3.1(Gen1))/USB2.0/USB1.1
Mass (g)About 39
Operating EnvironmentTemperature: 5°C to 40°C, humidity: 30% to 80% (no condensation)
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 90 x 32 x 11 *Cable not included
Port[Video Output/Downstream] HDMI(R) port (up to 4K/30Hz) x 1
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/10,macOS Sonoma 14,iPadOS 17
USB Port Number[Downstream] 3 x USB-A ports *USB 5Gbps (USB3.1 (Gen1))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Add an HDMI(R) port to your USB hub. Stable operation achieved with USB Type-C(TM) connector connection! A USB multi-hub that supports USB 5Gbps (USB3.1(Gen1)). Equipped with three USB-A ports and one HDMI port, you can use peripheral devices and output video. The slim design with limited functions makes it easy to carry around.
* It may be necessary to update to the latest version of each OS or install a service pack.

Ulasan Produk

Tidak ada ulasan