ELECOM USB Type-C Fast Charging Charger, PD 67W/PPS Compatible, 3 Ports (3 USB-C), GaN II
Spesifikasi
| Color | Black |
|---|---|
| Connector Shape | 3 x USB Type-C ports |
| Mass (g) | About 105 |
| Operating Temperature Range (°C) | 0~25 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | Approximately 56.5x31.5x38 |
| Plug Type | 90 degree swing structure |
| Rated Input Current (A) | 2 |
| Rated Input Voltage (V) | AC100~240(50/60Hz) |
| Region to Use | Japan |
| Standard | PSE specified electrical equipment |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Charge your smartphone, wireless earphones, and laptop simultaneously with this AC charger featuring three USB Type-CTM ports. With a high output of 67W USB Power Delivery, you can reliably charge a wide range of devices.
Equipped with three output ports, this AC charger can be used to simultaneously charge a variety of devices, including smartphones, laptops, tablets, and wireless earphones.
When connected to a single USB Type-C port, it outputs 67W of USB Power Delivery, which is fast enough to charge your laptop.
When two ports are connected simultaneously, the output is 10W to 45W, and when three ports are connected simultaneously, the output is 10W to 40W. You can simultaneously charge devices such as smartphones, tablets, wireless earphones, and e-cigarettes.
The GaN II (gallium nitride) technology allows for high power output while maintaining a compact size. The foldable plug also saves space in your bag, making it convenient for business trips, remote work, business trips, and travel.
You can also use the USB-C to MagSafe 3 cable that comes with your MacBook, allowing for smooth charging.
Compatible with USB Power Delivery and PPS standards, the voltage and current change depending on the device, allowing you to charge a wide range of devices, including smartphones, tablets, and even Windows laptops.
*USB Power Delivery is a USB standard that exchanges information between the adapter and connected device to select the optimal power for the device and achieve high-speed charging. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that adjusts the voltage in 0.02V increments to efficiently supply optimal power.
*The maximum USB Power Delivery output of this product is 67W. The maximum PPS (Programmable Power Supply) output is 55W.
Equipped with Thermal Protection, it monitors and controls the product temperature 24 hours a day, automatically controlling output to protect your equipment.
This product has undergone independent testing equivalent to that conducted by the USB-IF, ensuring high compatibility with USB Power Delivery compatible products.
This product is certified under the Electrical Appliance and Material Safety Act (PSE). It has also undergone independent testing by the manufacturer and has been confirmed to be highly safe.
We use outlet plugs that meet the tracking resistance requirements of the Electrical Appliance and Material Safety Act.
*A charging cable is not included. Please purchase one separately.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Equipped with three output ports, this AC charger can be used to simultaneously charge a variety of devices, including smartphones, laptops, tablets, and wireless earphones.
When connected to a single USB Type-C port, it outputs 67W of USB Power Delivery, which is fast enough to charge your laptop.
When two ports are connected simultaneously, the output is 10W to 45W, and when three ports are connected simultaneously, the output is 10W to 40W. You can simultaneously charge devices such as smartphones, tablets, wireless earphones, and e-cigarettes.
The GaN II (gallium nitride) technology allows for high power output while maintaining a compact size. The foldable plug also saves space in your bag, making it convenient for business trips, remote work, business trips, and travel.
You can also use the USB-C to MagSafe 3 cable that comes with your MacBook, allowing for smooth charging.
Compatible with USB Power Delivery and PPS standards, the voltage and current change depending on the device, allowing you to charge a wide range of devices, including smartphones, tablets, and even Windows laptops.
*USB Power Delivery is a USB standard that exchanges information between the adapter and connected device to select the optimal power for the device and achieve high-speed charging. PPS (Programmable Power Supply) is an optional standard for USB Power Delivery that adjusts the voltage in 0.02V increments to efficiently supply optimal power.
*The maximum USB Power Delivery output of this product is 67W. The maximum PPS (Programmable Power Supply) output is 55W.
Equipped with Thermal Protection, it monitors and controls the product temperature 24 hours a day, automatically controlling output to protect your equipment.
This product has undergone independent testing equivalent to that conducted by the USB-IF, ensuring high compatibility with USB Power Delivery compatible products.
This product is certified under the Electrical Appliance and Material Safety Act (PSE). It has also undergone independent testing by the manufacturer and has been confirmed to be highly safe.
We use outlet plugs that meet the tracking resistance requirements of the Electrical Appliance and Material Safety Act.
*A charging cable is not included. Please purchase one separately.
*Please refrain from charging when the device or charger is wet as this can cause abnormal heat generation and burning, which is extremely dangerous.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20GaN%20II/a3P113450363-2.jpg)
