ELECOM USB TypeC extension cable PD 60W USB3.2 (Gen1) [Compatible with various computers, smartphones, tablets, etc.]
Spesifikasi
| Cable Length (m) | Approx. 0.5 *not including connector |
|---|---|
| Color | [Cable] Black |
| Conform to | (USB Power Delivery)O |
| Connector Shape | [Plug] USB Type-C(TM), [Port] USB Type-C(TM) |
| Package | Bag + sticker |
| Plug | Gold plated pin |
| Shielding | Double shield |
| Suitable Equipments | Smartphones, computers, AC chargers, USB hubs, keyboards, etc. equipped with USB Type-C(TM) connectors |
| Suitable For | Max 20V/3A |
| Supported OS | Windows 11/10,macOS Sonoma 14/macOS Venture 13/macOS Monterey 12 |
| Transfer Rate (Gbps) | Maximum 5*Theoretical value |
| USB Standards | USB 5Gbps (USB3.2 (Gen1)) standard compliant |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is an extension cable (USB 5Gbps) for the USB Type-C(TM) cable.
In addition to being able to extend the cable length of an AC charger with a built-in cable, it can also be used for devices with short cables such as USB hubs, docking stations, and keyboards, making it possible to connect them at a distance from the computer.
You can choose the appropriate way to use it depending on the situation, such as usually using a short cable and connecting an extension cable only when necessary.
Bus-powered devices such as external portable disk drives may not operate properly due to lack of power.
The maximum cable that can be connected is up to 2 meters (including this product), totaling 2 cables. Operation is not guaranteed for USB Type-C cables longer than 1.5m or for connecting two or more USB Type-C cables.
It supports a maximum transfer speed of 5Gbps, but USB 5Gbps cannot be extended due to the standard.
Compatible with USB Power Delivery and supports 60W charging up to 20V/3A. It is possible to charge laptops equipped with a USB Type-C port, smartphones such as iPhone and Android, tablets, etc.
To use USB Power Delivery, the connected device and extension cable must be compatible with USB Power Delivery.
Compliant with USB 5Gbps, data transfer up to 5Gbps is possible.
If this product is connected to a device or cable that supports transfer speeds of 5Gbps or higher, the maximum transfer speed will be 5Gbps.
Uses gold-plated pin connectors that are resistant to rust and suppress signal deterioration.
A double shielded cable is used to protect the signal from external noise interference.
USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
In addition to being able to extend the cable length of an AC charger with a built-in cable, it can also be used for devices with short cables such as USB hubs, docking stations, and keyboards, making it possible to connect them at a distance from the computer.
You can choose the appropriate way to use it depending on the situation, such as usually using a short cable and connecting an extension cable only when necessary.
Bus-powered devices such as external portable disk drives may not operate properly due to lack of power.
The maximum cable that can be connected is up to 2 meters (including this product), totaling 2 cables. Operation is not guaranteed for USB Type-C cables longer than 1.5m or for connecting two or more USB Type-C cables.
It supports a maximum transfer speed of 5Gbps, but USB 5Gbps cannot be extended due to the standard.
Compatible with USB Power Delivery and supports 60W charging up to 20V/3A. It is possible to charge laptops equipped with a USB Type-C port, smartphones such as iPhone and Android, tablets, etc.
To use USB Power Delivery, the connected device and extension cable must be compatible with USB Power Delivery.
Compliant with USB 5Gbps, data transfer up to 5Gbps is possible.
If this product is connected to a device or cable that supports transfer speeds of 5Gbps or higher, the maximum transfer speed will be 5Gbps.
Uses gold-plated pin connectors that are resistant to rust and suppress signal deterioration.
A double shielded cable is used to protect the signal from external noise interference.
USB Type-C and USB-C are trademarks of USB Implementers Forum
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Products that meet one or more of our company's environmental certification standards and display the "THINK ECOLOGY" mark.
In an effort to protect the environment, this product reduces the weight of plastic in its packaging by more than 20% compared to internal standard products.
In an effort to protect the environment, this product is packaged only in paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%5BCompatible%20with%20various%20computers%2C%20smartphones%2C%20tablets%2C%20etc_%5D/7eP113450266-2.jpg)
