ELECOM USB Type-C Docking Station, 6-in-1 Charging Stand, PD Compatible, USB-C/4K Support, HDMI/SD Card

Sebelum PPN:
Rp1.299.900
Spesifikasi
Card Reader(Downstream) (1) SD card slot x 1 (SD/SDHC/SDXC), (Downstream) (2) microSD card slot x 1 (microSD/microSDHC/microSDXC)
ColorGray
Connector[Upstream] USB Type-C plug<USB 5Gbps(USB3.2(Gen1))> x1
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions (mm)Width approx. 72 x Depth approx. 80 x Height approx. 43 *Main unit only
Power SupplyBus power
Set ContentsSilicone sheet x 2
Suitable ModelsIPhone and Android smartphones with a USB Type-CTM port. *Only devices that support DisplayPortTM Alt mode. *Not compatible with iPhone 16e.
USB Port(Downstream) (1) USB Type-C port x 1 <Input 45W-100W> *Input port for charging only, (2) USB-A port<USB 5Gbps(USB3.2(Gen1))> x2 *For data communication only
Video OutputPorts (downstream): 1 x HDMI(R) port (Supported resolutions: up to 4K/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This smartphone docking station lets you watch and play on a large screen while charging your smartphone. Equipped with six ports, including a USB-A port and an SD memory card slot, it's perfect for streamlining a variety of tasks, from watching videos to business.
This 6-in-1 docking station allows you to project photos and videos from your smartphone onto a large screen while charging.
Equipped with one HDMI(R) port (supported resolution: up to 4K/60Hz) that can output video from a smartphone or other device to an external monitor. You can output the screen while charging your smartphone or other device.
*The display screen size will change depending on the device resolution.
It is HDCP compliant, so you can watch paid content. You can watch it with your family and friends on a large screen TV or display.
*When outputting video using this product, please make sure that the device supports DisplayPort(TM) Alt mode.
It is equipped with two USB-A ports that support USB 5Gbps (USB3.2 (Gen1)), allowing for high-speed data transfer.
The camera is equipped with an SD card slot that supports SDXC/SDHC and a microSD card slot. This makes it convenient for transferring data such as images and videos. The two card slots can be used simultaneously.
By adding the included silicone sheet to the bottom, you can reduce rattling of the device when connected.
*If you use a smartphone case that is 1mm or thicker, you may not be able to insert your smartphone securely. In this case, remove the case and attach the included silicone sheet to the bottom of the case.
*This product does not come with a cable or USB AC charger. Please prepare a cable and USB AC charger that supports 45W to 100W output separately.
*Due to differences in the specifications of the connected USB Type-C(TM) port device, some functions may not be available.
*The input signal must be compatible with DisplayPort 1.4. When outputting video, make sure the device supports DisplayPort Alt Mode.
*This product is designed to be connected to a smartphone. We do not recommend using it with a tablet or PC.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan