Spesifikasi
| Cable Length (cm) | Approximately 25 *Does not include connector |
|---|---|
| Card Reader | (Downstream) 1: SD memory card, supported media: SD (HighSpeed/ProHighSpeed/Class2/4/6/10), SDHC (Class2/4/6/10/UHS-I), SDXC (Class10/UHS-I), 2: microSD memory card, supported media: microSD, microSDHC (Class2/4/6/10/UHS-I), microSDXC (Class10/UHS-I) |
| Color | Black |
| LAN | Port (downstream): RJ-45 (1000BASE-T/100BASE-TX/10BASE-T) |
| Operating Environment | Temperature 5-40 °C, humidity 30-80% * No condensation |
| Outer Dimensions (mm) | Width approx. 135 x Depth approx. 54 x Height approx. 16 *Cable not included |
| Power Supply | Bus power |
| Supported OS | (Note) *It may be necessary to update to the latest version of each OS or install a service pack. (Windows) Windows 11/10, (iPadOS) iPadOS 17/16, (macOS) macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12 |
| USB Port | (Downstream) 2: 1 x USB Type-C port (Maximum output 85W) *USB Power Delivery port for charging only *This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets. |
| Video Output | Port (downstream): HDMI(R) x 1 <Supported resolution: up to 4K/60Hz> |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This docking station is equipped with a USB Type-CTM port that supports USB 10Gbps (USB 3.2 (Gen 2)). It supports USB Power Delivery, which can supply power to a laptop, and allows you to connect all peripherals to a computer with a USB Type-C connector with a single cable.
This is a docking station that can be connected to a computer with a USB Type-C(TM) connector and can be used to connect USB devices and HDMI displays.
You can connect all peripheral devices to a computer with a USB Type-C connector using a single cable.
Connection to the computer itself is compatible with USB 10Gbps (USB3.2 (Gen2)), which enables ultra-high-speed data transfer of up to 10Gbps (theoretical value).
It is equipped with one USB Type-C port that supports USB 10Gbps.
*For data communication only. Does not support video output.
*To use USB 10Gbps, your computer or device must support USB 10Gbps.
It is equipped with one USB Type-C port that supports USB Power Delivery.
It supports USB Power Delivery, which supplies up to 100W of power to devices/computers via a USB Type-C connector.
By connecting a USB Type-C power adapter, you can charge your computer via this product.
*The product itself consumes 15W, so the actual output is a maximum of 85W.
*If you require 85W power supply, please prepare a charger with 100W output.
It is equipped with two USB-A ports that support USB 10Gbps.
It is equipped with two USB-A ports that support USB 5Gbps (USB3.2 (Gen1)).
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
It is equipped with an HDMI port that allows video output from a computer to an external monitor.
*When outputting video using this product, please make sure that the device supports DisplayPort(TM) Alt mode.
It is equipped with a LAN port that allows you to connect your computer to a wired network.
It is equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC.
The USB Type-C connector has no front or back, so it can be inserted regardless of orientation.
*Can only be used with computers that have a USB Type-C connector as standard.
It uses a high-quality aluminum case that has excellent heat dissipation and noise resistance.
The cable is a direct-attached type so you don't have to worry about losing it. The cable is approximately 25.5cm long.
*If your device does not support charging via a USB Type-C connector, you will not be able to charge it via the USB Type-C connector on this product. When charging, make sure that your device supports USB Power Delivery.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C connector on your computer. This product cannot be used if connected to a USB Type-C connector on a USB hub or expansion board.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product has gone paperless, including the instruction manuals included with the product.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This is a docking station that can be connected to a computer with a USB Type-C(TM) connector and can be used to connect USB devices and HDMI displays.
You can connect all peripheral devices to a computer with a USB Type-C connector using a single cable.
Connection to the computer itself is compatible with USB 10Gbps (USB3.2 (Gen2)), which enables ultra-high-speed data transfer of up to 10Gbps (theoretical value).
It is equipped with one USB Type-C port that supports USB 10Gbps.
*For data communication only. Does not support video output.
*To use USB 10Gbps, your computer or device must support USB 10Gbps.
It is equipped with one USB Type-C port that supports USB Power Delivery.
It supports USB Power Delivery, which supplies up to 100W of power to devices/computers via a USB Type-C connector.
By connecting a USB Type-C power adapter, you can charge your computer via this product.
*The product itself consumes 15W, so the actual output is a maximum of 85W.
*If you require 85W power supply, please prepare a charger with 100W output.
It is equipped with two USB-A ports that support USB 10Gbps.
It is equipped with two USB-A ports that support USB 5Gbps (USB3.2 (Gen1)).
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
It is equipped with an HDMI port that allows video output from a computer to an external monitor.
*When outputting video using this product, please make sure that the device supports DisplayPort(TM) Alt mode.
It is equipped with a LAN port that allows you to connect your computer to a wired network.
It is equipped with an SD card slot and a microSD card slot that are compatible with SDXC/SDHC.
The USB Type-C connector has no front or back, so it can be inserted regardless of orientation.
*Can only be used with computers that have a USB Type-C connector as standard.
It uses a high-quality aluminum case that has excellent heat dissipation and noise resistance.
The cable is a direct-attached type so you don't have to worry about losing it. The cable is approximately 25.5cm long.
*If your device does not support charging via a USB Type-C connector, you will not be able to charge it via the USB Type-C connector on this product. When charging, make sure that your device supports USB Power Delivery.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C connector on your computer. This product cannot be used if connected to a USB Type-C connector on a USB hub or expansion board.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product has gone paperless, including the instruction manuals included with the product.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































