ELECOM USB Type-C Docking Station Hub 6-in-1 PD 85W Output Fast Charging USB-C x 2 USB-A x 2 HDMI x 1 RJ45 x 1

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (cm)Approx. 17 * Connector not included
ColorGray
LAN[Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T)
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 135 x 23 x 17 *Cable not included
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Suitable ModelsIPad/iPad Air/Macbook/Macbook Pro
Supported OSWindows 11/10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12,iPadOS 17/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 ports in a stick size. A USB Type-C(TM) docking station that expands the functionality of thin laptops. Equipped with HDMI(R) for video output and a LAN port for wired Internet connection, it has a slim shape that is easy to carry. Supports USB Power Delivery, so you can use peripheral devices while speed-charging your PC up to 85W.
Six ports in a stick size. A USB Type-C(TM) docking station that expands the functionality of your thin laptop.
You can add up to 6 ports to a computer equipped with USB Type-C(TM) ports. You can connect various devices all at once with a single cable.
The slim design makes it easy to carry around, and is perfect for when you're out and about or on a business trip.
Connection to the PC itself supports USB 5Gbps (USB3.2 (Gen1)), which enables high-speed data transfer of up to 5Gbps (theoretical value).
It is equipped with one USB Type-C port that supports USB Power Delivery. It can supply up to 100W of power to devices/computers via the USB Type-C connector.
*The product consumes a maximum of 15W of power to operate, so the actual output power is a maximum of 85W.
*If you require 85W power supply, please use a charger with 100W output.
It is equipped with one USB Type-C port that supports USB 5Gbps (USB3.2 (Gen1)) and two USB-A ports.
*This product is designed to add an additional USB port. We do not recommend using a USB port used for data transfer to charge a smartphone or tablet.
It is equipped with an HDMI port that can output video from your computer to an external monitor at 4K60Hz. You can connect your device to a large monitor to make your computer work more efficient.
*When outputting video using this product, make sure that the device supports DisplayPort(TM) Alt mode.
It is equipped with a LAN port that allows a wired connection to the Internet.
The USB Type-C(TM) connector has no front or back, so it can be inserted regardless of orientation.
*Can only be used with computers that have a USB Type-C(TM) connector as standard.
It uses a chic aluminum case that has excellent heat dissipation and noise resistance and blends in well with other office items.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is approximately 17cm long.
*If the device does not support charging from a USB Type-C(TM) connector, it cannot be charged via the USB Type-C(TM) connector of this product. When charging, make sure that the device supports USB Power Delivery.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C(TM) connector on the computer. If you connect it to a USB hub or USB Type-C(TM) connector on an expansion board, you cannot use this product.
*When charging ROG Ally, we recommend using a USB Power Delivery AC charger and charging cable that supports 65W or more. When playing in 30W Turbo mode, use a USB Power Delivery AC charger and charging cable with a maximum output of 100W.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product has gone paperless, including the instruction manual included with the product.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan