ELECOM USB Type-C Docking Station Hub 6-in-1 PD 85W Output Fast Charging USB-C x 2 USB-A x 2 HDMI x 1 RJ45 x 1

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (cm)Approx. 17 * Connector not included
LAN[Port (downstream)] RJ-45 (1000BASE-T/100BASE-TX/10BASE-T)
Operating EnvironmentTemperature 5-40 °C, humidity 30-80% * No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)[Product body] Approx. 135 x 23 x 17 *Cable not included
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/10,macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12,iPadOS 17/16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
6 ports in a stick size. A USB Type-C(TM) docking station that expands the functionality of thin laptops. Equipped with HDMI(R) for video output and a LAN port for wired Internet connection, it has a slim shape that is easy to carry. Supports USB Power Delivery, so you can use peripheral devices while speed-charging your PC up to 85W.
This USB Type-CTM docking station packs six ports into a stick-sized device, expanding the functionality of your slim laptop.
Add up to six USB Type-C ports to your computer, allowing you to connect a variety of devices with a single cable.
Its slim design makes it easy to carry around, making it perfect for when you're out and about or on a business trip.
Connection to the computer itself is compatible with USB 5Gbps (USB3.2 (Gen1)), which enables high-speed data transfer of up to 5Gbps (theoretical value).
The device is equipped with one USB Type-C port that supports USB Power Delivery, allowing it to supply up to 100W of power to devices or computers via the USB Type-C connector.
*The maximum power consumption for the device itself is 15W, so the actual output power is 85W.
*If you require 85W power supply, please prepare a charger with 100W output.
It is equipped with one USB Type-C port that supports USB 5Gbps (USB3.2 (Gen1)) and two USB-A ports.
*This product is designed to add an additional USB port. We do not recommend using a USB port used for data transfer to charge a smartphone or tablet.
The built-in HDMI port allows you to output video from your computer to an external monitor at 4K/60Hz. Connect your device to a larger monitor to streamline your computer workflow.
*When outputting video using this product, please make sure that the device supports DisplayPort(TM) Alt mode.
It is equipped with a LAN port that allows for wired connection to the Internet.
By using the software "MAC Address Changer" that can change the MAC address of this product, you can use this product even in an environment where only pre-registered MAC addresses can communicate, such as an office. *Only compatible with Windows
The USB Type-C connector has no front or back, so it can be inserted regardless of orientation.
This can only be used with computers that have a USB Type-C connector as standard.
It uses a chic aluminum case that has excellent heat dissipation and noise resistance, and blends in well with office items.
The cable is a direct-attached type so you don't have to worry about losing it. The cable is approximately 17cm long.
*If your device does not support charging via a USB Type-C connector, you will not be able to charge it via the USB Type-C connector on this product. When charging, make sure that your device supports USB Power Delivery.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C connector on your computer. This product cannot be used if connected to a USB Type-C connector on a USB hub or expansion board.
*When charging ROG Ally, we recommend using a USB Power Delivery AC charger and charging cable that supports 65W or more. When playing in 30W Turbo mode, please use a USB Power Delivery AC charger and charging cable with a maximum output of 100W.
*USB Type-C and USB-C are trademarks of USB Implementers Forum
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product has gone paperless, including the instruction manuals included with the product.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.

Ulasan Produk

Tidak ada ulasan