ELECOM USB Type-C Docking Station 5-in-1 4K HDMI PD Charging Compatible with MacBook Pro/Air and Other PCs
Spesifikasi
| Cable Length (cm) | Approx. 16 * Connector not included |
|---|---|
| Dimensions, Width W x Depth D x Height H (mm) | 128 x 34 x 12 *Cable not included |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This palm-sized docking station delivers up to 140W of power. Its USB Type-CTM connection allows you to expand the functionality of your high-performance, slim laptop, including AI PCs, while charging. It features five ports, including HDMI for video output, yet its slim design makes it easy to carry. With up to 140W of USB Power Delivery input, you can use peripherals while speedily charging.
This is a 5-port USB Type-C(TM) docking station that expands the functionality of your thin laptop.
Add up to five USB Type-C ports to your computer, allowing you to connect multiple devices with a single cable.
Connection to the computer itself is compatible with USB 10Gbps (USB3.2 (Gen2)), which enables high-speed data transfer of up to 10Gbps (theoretical value).
It is equipped with one USB Type-C port that supports USB 10Gbps.
*For data communication only. Does not support video output.
*To use USB 10Gbps, your computer must support USB 10Gbps.
It is equipped with one USB Type-C port that is compatible with USB Power Delivery 3.1 and is dedicated to charging your computer.
It supports USB Power Delivery, which supplies up to 140W of power to your computer via a USB Type-C connector.
By connecting an AC charger with a USB Type-C port, you can charge your computer at up to 125W via this product.
*The product itself consumes 15W, so the actual output is a maximum of 125W.
It is equipped with one USB-A port that supports USB 10Gbps and one USB-A port that supports USB 2.0.
It is equipped with an HDMI(R) port (supported resolution: up to 4K/60Hz) that allows video output from your computer to an external monitor.
*The input signal must be compatible with DisplayPort(TM) 1.4.
It uses a high-quality aluminum case that has excellent heat dissipation and noise resistance.
The cable is a direct-attached type so there is no need to worry about it getting lost. The cable is approximately 0.16m long.
*If your computer does not support video output from a USB Type-C connector, the video output port on this product will not work. To output video, the device must support DisplayPort Alt Mode.
*If your computer does not support charging via a USB Type-C connector, you will not be able to charge via this product's USB Type-C connector. To charge, the device must support USB Power Delivery.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on your computer. This product cannot be used if connected to a USB Type-C port on a USB hub or expansion board.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
This is a 5-port USB Type-C(TM) docking station that expands the functionality of your thin laptop.
Add up to five USB Type-C ports to your computer, allowing you to connect multiple devices with a single cable.
Connection to the computer itself is compatible with USB 10Gbps (USB3.2 (Gen2)), which enables high-speed data transfer of up to 10Gbps (theoretical value).
It is equipped with one USB Type-C port that supports USB 10Gbps.
*For data communication only. Does not support video output.
*To use USB 10Gbps, your computer must support USB 10Gbps.
It is equipped with one USB Type-C port that is compatible with USB Power Delivery 3.1 and is dedicated to charging your computer.
It supports USB Power Delivery, which supplies up to 140W of power to your computer via a USB Type-C connector.
By connecting an AC charger with a USB Type-C port, you can charge your computer at up to 125W via this product.
*The product itself consumes 15W, so the actual output is a maximum of 125W.
It is equipped with one USB-A port that supports USB 10Gbps and one USB-A port that supports USB 2.0.
It is equipped with an HDMI(R) port (supported resolution: up to 4K/60Hz) that allows video output from your computer to an external monitor.
*The input signal must be compatible with DisplayPort(TM) 1.4.
It uses a high-quality aluminum case that has excellent heat dissipation and noise resistance.
The cable is a direct-attached type so there is no need to worry about it getting lost. The cable is approximately 0.16m long.
*If your computer does not support video output from a USB Type-C connector, the video output port on this product will not work. To output video, the device must support DisplayPort Alt Mode.
*If your computer does not support charging via a USB Type-C connector, you will not be able to charge via this product's USB Type-C connector. To charge, the device must support USB Power Delivery.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on your computer. This product cannot be used if connected to a USB Type-C port on a USB hub or expansion board.
*This product is designed to add additional USB ports. We do not recommend using this product to charge smartphones or tablets.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
These products meet one or more of our company's environmental certification standards and bear the "THINK ECOLOGY" mark.
As part of our commitment to environmental conservation, this product uses plastic in its packaging that is 20% lighter than our company's standard.
This product is environmentally friendly and its packaging is made only of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































