ELECOM USB Type-C Docking Station 3-in-1 Hub PD 92W Output Fast Charging USB-C x 1 USB-A x 1 HDMI x 1

Sebelum PPN:
Rp649.900
Spesifikasi
Cable Length (cm)Approx. 20 * Connector not included
Operating EnvironmentTemperature: 5°C to 40°C, humidity: 30% to 80% *No condensation
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 60 x 40 x 14 *Cable not included
Port[Video Output/Downstream] 1 x HDMI(R) port (Supported resolution: up to 4K/30Hz) [Video Output/Downstream] *Input signal must be compatible with standard DisplayPort(TM) 1.2
Power Supply MethodBus power
Remark*It may be necessary to update to the latest version of each OS or install a service pack.
Supported OSWindows 11/10
USB Port Number[Downstream] 1: 1 x USB Type-C port <Maximum output 92W> *USB Power Delivery port for charging only, [Downstream] 2: USB-A port<USB 5Gbps(USB3.2(Gen1))> x 1, Power supply value: 7.5W (5V/1.5A)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 3-port USB Type-C(TM) docking station that can output HDMI(R) video while supplying power to a laptop. It is a simple model that packs the bare minimum of functions into a compact package.
This docking station can be connected to a computer with a USB Type-C(TM) plug and can connect USB 5Gbps (USB3.2 (Gen1)) devices and HDMI(R) cables while charging the computer.
You can charge the computer by connecting a USB Type-C compatible AC charger. It supports USB Power Delivery, which supplies up to 100W to devices and the main unit.
Both the USB Type-C and USB-A ports are capable of high-speed data transfer at USB 5Gbps, allowing you to transfer large files smoothly.
The USB-A port allows for 7.5W charging, and can be used to charge smartphones, wireless earphones, etc.
Equipped with an HDMI port that allows video output from a PC to an external display. Supports resolutions up to 4K/30Hz, suitable for office work and document creation. Improve work efficiency by expanding and mirroring to a display.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is approximately 20cm long, allowing for a comfortable connection even to tablet PCs/2-in-1 computers.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
*The product itself consumes 8W, so the actual output is a maximum of 92W.
*If you require 92W power supply, please use a 100W output AC charger.
*If you are considering introducing this product to your company, we recommend that you verify it in your environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*A USB Type-C compatible AC charger for charging a computer is not included. Please prepare one separately.
*If your computer does not support charging from a USB Type-C port, you will not be able to charge the device via the USB Type-C port on this product. When charging, make sure your computer supports USB Power Delivery.
*If your computer does not support video output from a USB Type-C port, the video output port of this product will not work. When outputting video, make sure that the device supports DisplayPort(TM) Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.

Ulasan Produk

Tidak ada ulasan