ELECOM USB Type-C Docking Station 3-in-1 Compact Hub PD 100W Fast Charging USB-C x 1 USB-A x 1 HDMI x 1
Spesifikasi
| Cable Length (cm) | Approx. 30 * Connector not included |
|---|---|
| Connector Shape | USB Type-C(TM) plug<USB 5Gbps(USB3.2(Gen1))> USB Power Delivery compatible (maximum input 100W/maximum output 92W) DisplayPortTM Alt mode (compatible with USB 2.0 when connected via USB 2.0 (video output not supported when connected via USB 2.0)) |
| Operating Environment | Temperature: 5°C to 40°C, humidity: 30% to 80% *No condensation |
| Outer Dimensions, Width W x Depth D x Height H (mm) | [Product body] Approx. 72 x 34 x 11.5 *Cable not included |
| Port | Video Output/Downstream: 1 x HDMI(R) port (Supported resolutions up to 4K/60Hz) |
| Power Supply Method | Bus power |
| Remark | *It may be necessary to update to the latest version of each OS or install a service pack. |
| Supported OS | Windows 11/10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a 3-port USB Type-C(TM) docking station that can output HDMI(R) video while supplying power to a laptop. It is compact with the minimum necessary functions, but has a loose 30cm cable that is easy to handle, making it extremely easy to use. It is also capable of outputting video in high resolution.
This docking station can be connected to a computer with a USB Type-C(TM) plug and can connect USB 5Gbps (USB3.2 (Gen1)) devices and HDMI(R) cables while charging the computer.
You can charge the computer by connecting a USB Type-C compatible AC charger. It supports USB Power Delivery, which supplies up to 100W to devices and the main unit.
*The product itself consumes 8W, so the actual output is a maximum of 92W.
*If you require 92W power supply, please use a 100W output AC charger.
Both the USB-A and USB Type-C ports are USB 5Gbps, allowing for high-speed data transfer, even with large files.
The HDMI port supports high resolutions up to 4K60Hz. Even when connected to a large display, it provides smooth, high-quality display, making your work more efficient.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is about 30 cm long, allowing for a comfortable connection even to tablet PCs/2-in-1 computers.
*If you are considering introducing this product to your company, we recommend that you verify it in your environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*A USB Type-C compatible AC charger for charging a computer is not included. Please prepare one separately.
*If your computer does not support charging from a USB Type-C port, you will not be able to charge the main unit via the USB Type-C port of this product. When charging, make sure that your computer supports USB Power Delivery.
*If your computer does not support video output from a USB Type-C port, the video output port of this product will not work. When outputting video, make sure that the device supports DisplayPort(TM) Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
This docking station can be connected to a computer with a USB Type-C(TM) plug and can connect USB 5Gbps (USB3.2 (Gen1)) devices and HDMI(R) cables while charging the computer.
You can charge the computer by connecting a USB Type-C compatible AC charger. It supports USB Power Delivery, which supplies up to 100W to devices and the main unit.
*The product itself consumes 8W, so the actual output is a maximum of 92W.
*If you require 92W power supply, please use a 100W output AC charger.
Both the USB-A and USB Type-C ports are USB 5Gbps, allowing for high-speed data transfer, even with large files.
The HDMI port supports high resolutions up to 4K60Hz. Even when connected to a large display, it provides smooth, high-quality display, making your work more efficient.
The cable is a direct-attached type so there is no need to worry about losing it. The cable is about 30 cm long, allowing for a comfortable connection even to tablet PCs/2-in-1 computers.
*If you are considering introducing this product to your company, we recommend that you verify it in your environment before purchasing.
*Some functions may not be available due to differences in the specifications of the connected USB Type-C port device.
*A USB Type-C compatible AC charger for charging a computer is not included. Please prepare one separately.
*If your computer does not support charging from a USB Type-C port, you will not be able to charge the main unit via the USB Type-C port of this product. When charging, make sure that your computer supports USB Power Delivery.
*If your computer does not support video output from a USB Type-C port, the video output port of this product will not work. When outputting video, make sure that the device supports DisplayPort(TM) Alt Mode.
*This product does not work on the system screen or BIOS screen before the OS starts.
*Please connect this product directly to the USB Type-C port on the computer. If you connect this product to a USB Type-C port on a USB hub or expansion board, you cannot use this product.
*USB Type-C and USB-C are trademarks of USB Implementers Forum.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.
In keeping with our commitment to environmental conservation, this product's packaging is made entirely of paper, cardboard, and plastic bags.
Ulasan Produk
Tidak ada ulasan




















































































































































